54115 - 350 1H Comp Lug

Color-Keyed

  • $14.50 (Each)
  • $14.50 (Each)

  • $144.96 (Per 10)

  • $1,449.60 (Per 100)

In-Stock: 42 available locally (Lubbock, TX) ( change location)
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
54115
Manufacturer
Color-Keyed
Manufacturer's Part Number
54115
Description
350 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2.85 In Overall Length, Tongue Terminal, 35 KV, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541150 / 5414363074298 / 00786210541150
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.50 (Each)
Carton
$144.96 (Per 10)
Stock Availability
Lubbock
42 (Check another store)
All Stores
731
Resources
Images
 
 
54115 - Small Image
 
54115 - Large Image
 
54115 - Large Image
 
54115 - Large Image
 
54115 - Large Image
 
54115 - Large Image
360 Images
 
 
54115 - 360 Image
Attachments
 
 
54115 - Specification Sheet
Other Links
 
 
54115 - Other
 
54115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red (Die Color)
Color
Red
Dimensions and Weight
Overall Length
2.85 in
Descriptions
Description
350 1H COMP LUG
Product Type
Standard Barrel Single Hole Compression Lug
Long Description
Standard Barrel Single Hole Compression Lug, 350 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2.85 in Overall Length, Tongue Terminal, 35 kV, 0.21 lb/EA
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.85 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
extra long description
ABB 54115 350 CU STD. BRL. 1 HOLE 1
Additional Information
Maximum Conductor Size
350 kcmil
For Stud Size
0.5 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Number of Holes
1
Stud Size
1/2 in
Cable Size
350 kcmil
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54115
GTIN
00786210541150
UPC
786210541150
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.21 lb/EA
Weight per each
0.21
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54115.
Jump To:

Similar Items

Similar items are close alternatives to 54115, though they may not be 100% alike.

1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 350 MCM - 1/2" Bolt Shor...
  • MFR Part #: GL35048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($218.14) ·
GL35048 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$18.18

Each

QTY:
Each
Add
350 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated...
  • MFR Part #: YA31
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($392.20) ·
YA31 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$39.22

Each

QTY:
Each
Add
The LCA350-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • MFR Part #: LCA350-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($82.33) · 20 ($164.66) ·
LCA35012X - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$8.23

Each

QTY:
Each
Add
350 Kcmil Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Inter...
  • MFR Part #: YA31L
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.12) ·
YA31L - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$44.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54115 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30056 3M Electrical Products n/a
325705 Amprobe n/a
325905 Amprobe n/a
STNZCTARG Burndy n/a
YA31-L Burndy 00781810505359
YA31LTC12FX Burndy 00781810020265
YAL31T12 Burndy 00781810417270
YAV240M12 Burndy 00781810285749
DPLS351 DOSSERT n/a
VHCS35012 Hubbell Power Systems 00096359338611
CC35050 Ideal Industries n/a
CRA300 ILSCO n/a
CSWS-350-12 ILSCO 00783669643015
GL35048 NSi Industries 00662381036162
LCA350-12-X Panduit 00074983900558
BLU 035S Penn-Union 00785037233316
54115 Thomas & Betts 00786210541150
54115NT Thomas & Betts 00786209867858
58168 Thomas & Betts 00786210581682
CTL350-12 Thomas & Betts 00783786131921
HL35048 Thomas & Betts n/a
S989184 Thomas & Betts n/a
GL-35048 Greaves 00784491320327
CRA350 ILSCO n/a
DPLS35-1 DOSSERT n/a
VHCS-350-12 Hubbell Power Systems n/a
CRA-350 ILSCO n/a
LCA350-12 Panduit n/a

* All prices subject to change.

Begin Live Chat