52CADJ - 1G Adj Mud Ring

Steel City

  • $24.74 (Each)
  • $24.74 (Each)

  • $618.44 (Per 25)

  • $2,473.75 (Per 100)
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
52CADJ
Manufacturer
Steel City
Manufacturer's Part Number
52CADJ
Description
1G Adj Mud Ring
Single Gang Adjustable Mud Ring, Adjusts From 1/2 Inch to 1-1/2 Inch, Pre-Galvanized Steel, For Use With 4 Inch Square Boxes
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
785991044546 / 00785991044546
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.74 (Each)
Carton
$618.44 (Per 25)
Resources
Images
 
 
52CADJ - Small Image
 
52CADJ - Large Image
 
52CADJ - Large Image
 
52CADJ - Large Image
 
52CADJ - Large Image
360 Images
 
 
52CADJ - 360 Image
Attachments
 
 
52CADJ - Specification Sheet
Brochures
 
 
52CADJ - Brochure
Other Links
 
 
52CADJ - Other
 
52CADJ - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Length x 4 Inches Width
Descriptions
Product Type
Adj Mud Ring 1/2IN to 1 1/2in
Description
1G ADJ MUD RING
Long Description
Single Gang Adjustable Mud Ring, Adjusts from 1/2 Inch to 1-1/2 Inch, Pre-Galvanized Steel, For use with 4 Inch Square Boxes
Special Features
Patent-pending design, rugged steel construction similar to standard mud ring but with greater flexibility
extra long description
ABB 52CADJ ADJ MUD RING 1/2IN TO 1
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
Knockouts
0
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52CADJ
GTIN
00785991044546
UPC
785991044546
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Adjustable Covers
Packaging
Weight per each
0.48
Carton
25
Uses, Certifications, and Standards
Application
Outside firewalls in hotel, casino and residential high-rise structures, ceramic tile walls and any other application in which a stud-mounted box and mud ring may require depth adjustment prior to final trim work
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 52CADJ.
Jump To:

Similar Items

Similar items are close alternatives to 52CADJ, though they may not be 100% alike.

Eaton Crouse-Hinds Series Adjustable Mud Ring, One Device, Steel, Single-Gang, 3...
  • Our Part #: AMR1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AMR1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($335.61) ·
AMR1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat