AMR1 - 3/4" - 1-1/2" 1G Adj MR

Eaton

  • $13.42 (Each)
  • $13.42 (Each)

  • $335.61 (Per 25)

  • $1,342.45 (Per 100)
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
AMR1
Manufacturer
Eaton
Manufacturer's Part Number
AMR1
Description
3/4" - 1-1/2" 1G Adj MR
Eaton Crouse-Hinds Series Adjustable Mud Ring, One Device, Steel, Single-Gang, 3/4" to 1-1/2" Raised Adjustable
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
662277011952 / 00662277011952
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.42 (Each)
Carton
$13.42 (Each)
Standard Packaging
$335.61 (Per 25)
Resources
Images
 
 
AMR1 - Small Image
 
AMR1 - Large Image
Attachments
 
 
AMR1 - Specification Sheet
Tech Bulletins
 
 
AMR1 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Colorless
Descriptions
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Product Type
1G Adjustable Mud Ring
Description
3/4" - 1-1/2" 1G ADJ MR
extra long description
B-LINE AMR1 1G ADJUSTABLE MUD RING
Long Description
Eaton Crouse-Hinds series Adjustable Mud Ring, One device, Steel, Single-gang, 3/4" to 1-1/2" raised adjustable
Special Features
Bracket Assembly Consists Of (1) U-Bolt, (1) D-Plate With Nuts and Washers, Requires Single Mounting Brackets
Construction
Pre-galvinized steel
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 1.1200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
AMR1
GTIN
00662277011952
UPC
662277011952
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Adjustable mud ring
Packaging
Weight per each
0.44
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AMR1.
Jump To:

Similar Items

Similar items are close alternatives to AMR1, though they may not be 100% alike.

Single Gang Adjustable Mud Ring, Adjusts From 1/2 Inch to 1-1/2 Inch, Pre-Galvan...
  • Our Part #: 52CADJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 52CADJ
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($566.15) ·
52CADJ - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat