5237 - 2" STR Steel LT Conn

T&B Ind Fitting

  • $102.74 (Each)
  • $102.74 (Each)

  • $513.69 (Per 5)

  • $10,273.74 (Per 100)

In-Stock: 4 available locally (Sulphur, LA) ( change location)
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
5237
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5237
Description
2" STR Steel LT Conn
Liquid Tight Straight Connector, 2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-1/4 In Length, 23/16 In Diameter, Non-Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 152 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052373 / 5414363142782 / 00786210052373
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.74 (Each)
Carton
$513.69 (Per 5)
Stock Availability
Sulphur
4 (Check another store)
Alexandria
21
All Stores
1,064
Resources
360 Images
 
 
5237 - 360 Image
Images
 
 
5237 - Small Image
 
5237 - Large Image
 
5237 - Large Image
 
5237 - Large Image
 
5237 - Large Image
 
5237 - Large Image
Other Links
 
 
5237 - Other
 
5237 - Other
Attachments
 
 
5237 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
3-1/4 in;82.6 mm
Diameter
23/16 in;55.6 mm
Size
2 INCH
Descriptions
Description
2" STR STEEL LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-1/4 in Length, 23/16 in Diameter, Non-Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 152 lb/100
Features
Liquidtight Conduit Fitting, Straight 2 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight Straight Connector, Steel, 2 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5237 2 INCH NON-INSUL LIQ-TIGHT
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5237
sub brand
ABB
GTIN
00786210052373
UPC
786210052373
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
2 in
Packaging
Weight
152 lb/100
Weight per each
1.52
Carton
5
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,064

Location search:
These alternate items can be purchased instead of 5237.
Jump To:

Similar Items

Similar items are close alternatives to 5237, though they may not be 100% alike.

Liquid Tight Straight Connector, 2 In Trade Size, Malleable Iron (Body, Gland Nu...
  • Our Part #: LT200
  • Sulphur Availability: 6
  • Total Availability: In Stock
  • MFR Part #: LT200
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($427.45) ·
LT200 - Crouse-Hinds

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$42.75

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 2 In Trade Size, Die-Cast Zinc Material, 11/16 ...
  • Our Part #: 435LT2
  • Alexandria Availability: 10
  • Total Availability: In Stock
  • MFR Part #: 435-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($96.97) · 20 ($969.68) ·
435LT2 - Nsi Industries

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.48

Each

QTY:
Each
Add
2" Liquidtight Conn.Steel Usa
  • MFR Part #: STR200
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($167.23) ·
STR200 - American Fittings Corp

Check local availability

Total Availability: In Stock

Book Price

$33.45

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 2 In Trade Size, Zinc Electroplated, Straight C...
  • MFR Part #: ST-200
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($423.61) ·
ST200 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$84.72

Each

QTY:
Each
Add
2" Straight Liquidtight Connector Non-Insulated
  • MFR Part #: K200
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($837.50) ·
K200 - Hubbell--Killark

Check local availability

Total Availability: In Stock

Book Price

$167.50

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-I...
  • MFR Part #: LT200 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($87.35) ·
LT200SA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$87.35

Each

QTY:
Each
Add
2 Inch Aluminum Liquidtight Connector, Straight, Non-Insulated
  • MFR Part #: 5237AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,410.51) ·
5237AL - Abb Installation Products, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$282.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5237 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS200 AFC Cable Systems n/a
ST200 Appleton Electric 00781381679657
LT200 Arlington 00018997322005
435SLT Bridgeport Fittings 00781747024350
435-LT2 Bridgeport Fittings 00781747154354
LT200 Eaton Crouse-Hinds 00784564302007
LTK200 Eaton Crouse-Hinds 00784564000361
LT200SA Eaton Crouse-Hinds 00784564962645
H200 Hubbell Wiring Device-Kellems 00783585034089
K200 Killark 00783936998510
MSTR-200 Madison Electric 00784297547720
LMM-61 Neer n/a
4Q200 O-Z Gedney 00783126617757
LTM200 Raco n/a
3408 Raco 00050169034088
H200 Raco n/a
5806 Regal n/a
LMM-61 Remke 00785411301167
5237 Thomas & Betts 00786210052373
LT106 Thomas & Betts n/a
5237AL Thomas & Betts 00786210802527

* All prices subject to change.

Begin Live Chat