5237 - 2" STR Steel LT Conn

T&B Ind Fitting

  • $96.02 (Each)
  • $96.02 (Each)

  • $480.08 (Per 5)

  • $9,601.62 (Per 100)

In-Stock: 14 available locally (Sulphur Springs, TX) (change location)
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
5237
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5237
Description
2" STR Steel LT Conn
Liquid Tight Straight Connector, 2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-1/4 In Length, 23/16 In Diameter, Non-Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 152 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052373 / 5414363142782 / 00786210052373
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.02 (Each)
Carton
$480.08 (Per 5)
Stock Availability
Sulphur Springs
14 (Check another store)
Tyler
109
All Stores
1,561
Resources
Images
 
 
5237 - Small Image
 
5237 - Large Image
 
5237 - Large Image
 
5237 - Large Image
 
5237 - Large Image
 
5237 - Large Image
360 Images
 
 
5237 - 360 Image
Attachments
 
 
5237 - Specification Sheet
Other Links
 
 
5237 - Other
 
5237 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
3-1/4 in;82.6 mm
Diameter
23/16 in;55.6 mm
Size
2 INCH
Descriptions
Description
2" STR STEEL LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-1/4 in Length, 23/16 in Diameter, Non-Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 152 lb/100
Features
Liquidtight Conduit Fitting, Straight 2 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight Straight Connector, Steel, 2 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5237 2 INCH NON-INSUL LIQ-TIGHT
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5237
sub brand
ABB
GTIN
00786210052373
UPC
786210052373
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
2 in
Packaging
Weight
152 lb/100
Weight per each
1.52
Carton
5
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,561

Location search:
These alternate items can be purchased instead of 5237.
Jump To:

Similar Items

Similar items are close alternatives to 5237, though they may not be 100% alike.

Liquid Tight Straight Connector, 2 In Trade Size, Die-Cast Zinc Material, 11/16 ...
  • Our Part #: 435LT2
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 435-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($96.97) · 20 ($969.68) ·
435LT2 - Nsi Industries

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.48

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 2 In Trade Size, Malleable Iron (Body, Gland Nu...
  • Our Part #: LT200
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT200
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($407.10) ·
LT200 - Crouse-Hinds

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.71

Each

QTY:
Each
Add
2" Liquidtight Conn.Steel Usa
  • Our Part #: STR200
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STR200
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($155.54) ·
STR200 - American Fittings Corp

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.11

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 2 In Trade Size, Zinc Electroplated, Straight C...
  • Our Part #: ST200
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-200
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($423.61) ·
ST200 - Appleton/Oz Gedney

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.72

Each

QTY:
Each
Add
2" Straight Liquidtight Connector Non-Insulated
  • Our Part #: K200
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K200
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($837.30) ·
K200 - Hubbell--Killark

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$167.46

Each

QTY:
Each
Add
2 Inch Aluminum Liquidtight Connector, Straight, Non-Insulated
  • Our Part #: 5237AL
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5237AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,318.24) ·
5237AL - Abb Installation Products, Inc

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$263.65

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-I...
  • Our Part #: LT200SA
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT200 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($83.19) ·
LT200SA - Crouse-Hinds

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5237 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS200 AFC Cable Systems n/a
ST200 Appleton Electric 00781381679657
LT200 Arlington 00018997322005
435SLT Bridgeport Fittings 00781747024350
435-LT2 Bridgeport Fittings 00781747154354
LT200 Eaton Crouse-Hinds 00784564302007
LTK200 Eaton Crouse-Hinds 00784564000361
LT200SA Eaton Crouse-Hinds 00784564962645
H200 Hubbell Wiring Device-Kellems 00783585034089
K200 Killark 00783936998510
MSTR-200 Madison Electric 00784297547720
LMM-61 Neer n/a
4Q200 O-Z Gedney 00783126617757
LTM200 Raco n/a
3408 Raco 00050169034088
H200 Raco n/a
5806 Regal n/a
LMM-61 Remke 00785411301167
5237 Thomas & Betts 00786210052373
LT106 Thomas & Betts n/a
5237AL Thomas & Betts 00786210802527

* All prices subject to change.

Begin Live Chat