5215134 - 4SQ, 1-1/2D STL BX W/3/4 Ko

Steel City

  • $3.22 (Each)
  • $3.22 (Each)

  • $160.80 (Per 50)

  • $321.61 (Per 100)

In-Stock: 50 available locally (Tyler, TX) ( change location)
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
5215134
Manufacturer
Steel City
Manufacturer's Part Number
52151 3/4
Description
4SQ, 1-1/2D STL BX W/3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 3/4 In (Side);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 64.63 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991164350 / 5415022284126 / 00785991164350
Weight per unit
0.646 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.22 (Each)
Carton
$160.80 (Per 50)
Stock Availability
Tyler
50 (Check another store)
All Stores
1,009
Resources
Images
 
 
5215134 - Small Image
 
5215134 - Large Image
Other Links
 
 
5215134 - Other
Attachments
 
 
5215134 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1-1/2
Height
1-1/2 in;38.1 mm
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Descriptions
Description
4SQ,1-1/2D STL BX W/3/4 KO
Extra Long Description
ABB 52151 3/4 4SQR BX,STL,3/4 KO, 2
Features
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Long Description
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 64.63 lb/100
Product Type
Outlet Box
Short Description
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO
Special Features
Made of Steel
Additional Information
Cable Entry Type
Knockout
For Use With
Conduit
Knockout Size
3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom)
Knockouts
13
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Number Of Knockouts
13
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
50 CT
Standards Met
UL Listed E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52151 3/4
Sub Brand
Steel City(R)
GTIN
00785991164350
UPC
785991164350
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
64.63 lb/100
Weight per each
0.646
Carton
50
Uses, Certifications, and Standards
Application
Conduit
Capacity
21 cu.in
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5215134.
Jump To:

Similar Items

Similar items are close alternatives to 5215134, though they may not be 100% alike.

Cross Referenced

These items are similar to 5215134 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4S34DR Appleton Electric 00687855500963
TP412 Eaton Crouse-Hinds 00786189104127
52151-3/4DR Garvin Industries n/a
D4SB-75 Orbit Industries 00835243014091
4S34 O-Z Gedney 00687855750702
191 Raco 00050169901915
5215134 Thomas & Betts 00785991164350
4S34 Thomas & Betts 00781720001743
B4452 Topaz 00751338867000

* All prices subject to change.

Begin Live Chat