FB0327416EC0 - 32W T8 22.5" 6" Leg Spacing 4100K 75 Cri Bi-Pin

Sylvania

  • $20.71 (Each)
  • $20.71 (Each)

  • $331.36 (Per 16)

In-Stock: 21 available locally (Natchitoches, LA) ( change location)
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
FB0327416EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FBO32/741/6/ECO/22052
Description
32W T8 22.5" 6" Leg Spacing 4100K 75 Cri Bi-Pin
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 4100K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135220524 / 00046135220524
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.71 (Each)
Standard Packaging
$331.36 (Per 16)
Stock Availability
Natchitoches
21 (Check another store)
Alexandria
31
All Stores
212
Resources
Images
 
 
FB0327416EC0 - Small Image
 
FB0327416EC0 - Large Image
 
FB0327416EC0 - Large Image
Attachments
 
 
FB0327416EC0 - Specification Sheet
Other Links
 
 
FB0327416EC0 - Other
 
FB0327416EC0 - Other
 
FB0327416EC0 - Other
Tech Bulletins
 
 
FB0327416EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Ballast Dependent
Current Rating
265 mA
Lamp Type
CURVALUME
Shape
T8
Voltage Rating
Ballast Dependent
Wattage
32
Material, Color, and Finish
Base Type
Medium 2 Pin
Color Rendering Index
75
Color Rendering Index (Cri)
75
Color Temperature
4100 k
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Length
22.5 in
Descriptions
Description
32W T8 22.5" 6" LEG SPACING 4100K 75 CRI BI-PIN
Extra Long Description
LDV FBO32/741/6/ECO/22052 FBO327416
Features
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC
Long Description
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC
Product Type
Linear Fluorescent U-Shape Lamp
Short Description
Linear Fluorescent U-Shape Lamp, T8, 32 W, CRI 85, 4100K
Special Features
Initial Lumens after 100 hours Operation;Suitable for IS or RS Operation
Additional Information
Average Life
20000 h
Base
Medium Bipin
Brightness (Lumens)
2750 lm
Bulb Shape
T8
Bulb Type
T8
Lumens
2750 Initial Lumens at 25 Degrees C
Made In USA
yes
Package Quantity
16 CA
Standards Met
C78.1-1991
Start Type
Rapid Start
Total Harmonic Distortion
Ballast Dependent
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FBO32/741/6/ECO/22052
GTIN
00046135220524
UPC
046135220524
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial;Residential
Standard
C78.1-1991
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FB0327416EC0.
Jump To:

Similar Items

Similar items are close alternatives to FB0327416EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to FB0327416EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10480 GE Lighting 00043168104807
F32T8 GE Lighting 00043168281522
22052 Osram Sylvania 00046135220524

* All prices subject to change.

Begin Live Chat