F032841EC0 - 32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving

Sylvania

  • $4.80 (Each)
  • $4.80 (Each)

  • $144.00 (Per 30)

In-Stock: 1 available locally (Wichita Falls, TX) ( change location)
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
F032841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/841/ECO/21781
Description
32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135217814 / 00046135217814
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.80 (Each)
Standard Packaging
$144.00 (Per 30)
Stock Availability
Wichita Falls
1 (Check another store)
DFW RDC
0
All Stores
5,151
Resources
Images
 
 
F032841EC0 - Small Image
 
F032841EC0 - Large Image
 
F032841EC0 - Large Image
Attachments
 
 
F032841EC0 - Specification Sheet
Other Links
 
 
F032841EC0 - Other
 
F032841EC0 - Other
 
F032841EC0 - Other
Tech Bulletins
 
 
F032841EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Voltage Rating
Ballast Dependent
Wattage
32
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
85
Color Rendering Index (Cri)
85
Color Temperature
4100 k
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.098 in;27.90 mm
Length
47.780 in;1213.61 mm
Descriptions
Description
32W T8 48" 4100K 82 CRI BI-PIN ENERGY SAVING
Extra Long Description
LDV FO32841ECO/21781 FO32841ECO 30/
Long Description
32W, 48" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC
Product Type
Fluorescent Lamp
Short Description
FLuorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W
Additional Information
ANSI Ballast Code
C78.81 – 2014
Average Life
30000 h
Base
Medium Bipin
Bulb Shape
T8
Bulb Type
T8
Package Quantity
1 CT;30 PK
Standards Met
ANSI C78.81 – 2014
Start Type
Instant Start;Rapid Start
Total Harmonic Distortion
Ballast Dependent
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO32/841/ECO/21781
Sub Brand
OCTRON 800, ECOLOGIC
GTIN
00046135217814
UPC
046135217814
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F032841EC0.
Jump To:

Similar Items

Similar items are close alternatives to F032841EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F032841EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
25613 GE Lighting 00043168256131
F32T8SPX41ECO2 GE Lighting 00043168688529
21781 Osram Sylvania 00046135217814
21871 Osram Sylvania 00046135218712
FO32841XVECO Osram Sylvania 00046135200670
24671 Philips Lighting n/a
F32T8/TL841/ALTO Philips Lighting n/a

* All prices subject to change.

Begin Live Chat