F032741EC0 - 32W T8 48" 4100K 75 Cri Bi-Pin Energy Saving

Osram Sylvania Inc.

  • $3.92 (Each)
  • $3.92 (Each)

  • $117.60 (Per 30)

In-Stock: 4 available locally (Searcy, AR) ( change location)
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
F032741EC0
Manufacturer
Osram Sylvania Inc.
Manufacturer's Part Number
FO32/741/ECO
Description
32W T8 48" 4100K 75 Cri Bi-Pin Energy Saving
Lamp, Magnetic Rapid Start; 32 W; 48 Inch Nominal Length; Shape Designation T8; Style 741 Octron 700; Medium 2 Pin Base; Initial Intensity 2800 Lumen; Color Rendering Index 75; Color Temperature 4100 K; Life 20000 HR; Standard Package 30
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135219993 / 00046135219993
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.92 (Each)
Standard Packaging
$117.60 (Per 30)
Stock Availability
Searcy
4 (Check another store)
Little Rock
0
All Stores
4
Resources
Attachments
 
 
F032741EC0 - Specification Sheet
Images
 
 
F032741EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
2800 LUMEN
Wattage
32 W
Material, Color, and Finish
Base Type
Medium 2 Pin
Color Rendering Index
51898
Color Temperature In Kelvin
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Style
741 OCTRON 700
Descriptions
Additional Information
APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION CONFERENCE ROOM, HOTEL, LOBBY, MOTEL, OFFICE, RESIDENTIAL, SHOP, SHOWROOM, SUPER MARKET; CONSTRUCTION STANDARD TUBE
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
Description
32W T8 48" 4100K 75 CRI BI-PIN ENERGY SAVING
Extra Long Description
MAGNETIC RAPID START; 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE 741 OCTRON 700; MEDIUM 2 PIN BASE; INITIAL INTENSITY 2800 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 4100 K; LIFE 20000 HR; STANDARD PACKAGE 30; OCTRON 700 SERIES BRAND; APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION CONFERENCE ROOM, HOTEL, LOBBY, MOTEL, OFFICE, RESIDENTIAL, SHOP, SHOWROOM, SUPER MARKET; CONSTRUCTION STANDARD TUBE
Long Description
LAMP, MAGNETIC RAPID START; 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE 741 OCTRON 700; MEDIUM 2 PIN BASE; INITIAL INTENSITY 2800 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 4100 K; LIFE 20000 HR; STANDARD PACKAGE 30
Product Type
Linear Fluorescent Lamp
Additional Information
Nominal Length
48 INCH
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
FO32/741/ECO
GTIN
00046135219993
UPC
046135219993
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
MAGNETIC RAPID START
Packaging
Standard Package
30 A
Weight per each
0.49
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Little Rock Area

Location Stock Available
Searcy
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F032741EC0.
Jump To:

Similar Items

Similar items are close alternatives to F032741EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F032741EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
26668 GE Lighting 00043168266680
21999 Osram Sylvania 00046135219993
27255 Philips Lighting n/a
F32T8/TL741-ALTOPLZ FLUOR Philips Lighting n/a

* All prices subject to change.

Begin Live Chat