SPB02 - Scotchcode Pre-Printed Wire Marker Book SPB-02

Scotchcode

  • $36.90 (Each)
  • $36.90 (Each)

  • $184.50 (Per 5)

In-Stock: 22 available locally (Springfield, MO) ( change location)
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
SPB02
Manufacturer
Scotchcode
Manufacturer's Part Number
SPB02
Description
Scotchcode Pre-Printed Wire Marker Book SPB-02
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, A to Z, 0 to 15, +, -, / Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007499527 / 00054007499527
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.90 (Each)
Standard Packaging
$184.50 (Per 5)
Stock Availability
Springfield
22 (Check another store)
All Stores
479
Resources
Images
 
 
SPB02 - Small Image
 
SPB02 - Large Image
 
SPB02 - Large Image
Attachments
 
 
SPB02 - Specification Sheet
Other Links
 
 
SPB02 - Other
 
SPB02 - Other
Brochures
 
 
SPB02 - Brochure
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
Vinyl Impregnated Cloth Film
Material, Color, and Finish
Backing Material
Vinyl Impregnated Cloth Film
Dimensions and Weight
Length
1.37 in
Thickness
10 mil;0.25 mm
Width
0.22 in
Descriptions
Description
SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-02
Extra Long Description
3M 7000132479 3M™ ScotchCode™ Pre-P
Features
3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book is ideal for marking electrical wires and terminal strips quickly. The marker in this handy book has vinyl impregnated cloth film with a top coat and a natural rubber adhesive. The marker has pre-printed numbers and symbols and withstands temperatures of 32 to 150 degrees F (0 to 66 degrees C).3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book has numbers and symbols printed with black ink on a white background. The individual character markers that are bound in the
Long Description
Wire Marker Book, 20 to 30 lb/in (Steel);8 to 14 lb/in (Backing) Adhesion Strength, 42 lb/in Tensile Strength, a to z, 0 to 15, +, -, / Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 in Length, 0.22 in Width, 10 mil Thickness, 0.13 lb/EA
Product Type
Wire Marker Book
Short Description
Wire Marker Book, Vinyl Impregnated Cloth Film, 1.37in L, 45 EACH,0-9,15 EACH,L1/T3
Special Features
Suitable to Mark Electrical Wires and Terminal Strips Quickly
Additional Information
Adhesion Strength
20 to 30 lb/in (Steel);8 to 14 lb/in (Backing)
Adhesive Material
Natural Rubber
Legend
a to z, 0 to 15, +, -, /
Made In USA
yes
Maximum Operating Temperature
+150 °F;+66 °C
Minimum Operating Temperature
+32 °F;0 °C
Package Quantity
1 BG;5 CT
Standards Met
RoHS Compliant 2011/65/EU;ASTM D–1000
Tensile Strength
42 lb/in
Manufacturer Information
Brand
ScotchCode
Manufacturers Part Number
SPB02
Sub Brand
3M(R)
GTIN
00054007499527
UPC
054007499527
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Pre-printed Books
Packaging
Weight
0.13 lb/EA
Weight per each
0.0256
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Marking Wire and Cable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SPB02.
Jump To:

Similar Items

Similar items are close alternatives to SPB02, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat