DBRY6KIT - Direct Bury Splice Kit DBR/Y-6(Kit), 18-10awg

3M

  • $7.62 (Each)
  • $7.62 (Each)

  • $190.50 (Per 25)

In-Stock: 50 available locally (Jasper, TX) ( change location)
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
DBRY6KIT
Manufacturer
3M
Manufacturer's Part Number
DBRY6KIT
Description
Direct Bury Splice Kit DBR/Y-6(Kit), 18-10awg
Splice Kit, Includes 3M[T] Spring Connector R/Y+ and A High Impact, Uf-Resistant Tube Prefilled With Moisture Resistant Grease, 600 V, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128585733 / 00051128585733
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.62 (Each)
Standard Packaging
$190.50 (Per 25)
Stock Availability
Jasper
50 (Check another store)
Nacogdoches
0
All Stores
283
Resources
Images
 
 
DBRY6KIT - Small Image
 
DBRY6KIT - Large Image
 
DBRY6KIT - Large Image
Other Links
 
 
DBRY6KIT - Other
 
DBRY6KIT - Other
Attachments
 
 
DBRY6KIT - Specification Sheet
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
DIRECT BURY SPLICE KIT DBR/Y-6(KIT), 18-10AWG
Extra Long Description
3M 7000058827 3M™ Direct Bury Splic
Features
3M(TM) DBR/Y-6 Series Direct Bury Splice Kit electrically connects 2 or more pre-stripped copper wires and moisture seals the connection for direct-burial applications.The flame-retardant kit seals the wiring that is rated up to 600V.It is suitable for water-intensive applications such as golf courses,irrigation controls and outdoor lighting.3M(TM) Direct Bury Splice Kit DBR/Y-6 is a premium moisture-resistant connector that is used to electrically connect and moisture seal thicker insulation wire.Consists
Long Description
Splice Kit, Includes 3M[T] Spring Connector R/Y+ and a High Impact, UF-Resistant Tube Prefilled With Moisture Resistant Grease, 600 V, 0.11 lb
Product Type
Splice Kit
Short Description
Red/Yellow Direct Bury Splice Kit, 600 V (2/KIT,25 KITS/CASE)
Additional Information
Kit Contents
3m[T] Spring Connector R/Y+ and a High Impact;Uv-Resistant Tube Prefilled With Moisture Resistant Grease
Maximum Voltage Rating
600 V
Package Quantity
1 CT;25 PK
Standards Met
UL 486D;UL (Canada and US);CE
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
DBRY6KIT
GTIN
00051128585733
UPC
051128585733
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Direct Bury
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.11 lb
Weight per each
0.122
Carton
1
Package
25
Uses, Certifications, and Standards
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DBRY6KIT.
Jump To:

Similar Items

Similar items are close alternatives to DBRY6KIT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat