165GY4A - Temflex Vinyl Electrical Tape, Gy, 3/4" X 60'

Temflex

  • $3.01 (Each)
  • $3.01 (Each)

  • $30.10 (Per 10)

In-Stock: 24 available locally (New Braunfels, TX) ( change location)
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
165GY4A
Manufacturer
Temflex
Manufacturer's Part Number
165GY4A
Description
Temflex Vinyl Electrical Tape, Gy, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Gray, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
076308925727 / 00076308925727
Weight per unit
0.186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.01 (Each)
Standard Packaging
$30.10 (Per 10)
Stock Availability
New Braunfels
24 (Check another store)
San Antonio RDC
56
All Stores
3,052
Resources
Images
 
 
165GY4A - Small Image
 
165GY4A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material, Color, and Finish
Backing Material
Polyvinyl Chloride PVC
Dimensions and Weight
Thickness
6
Descriptions
Description
TEMFLEX VINYL ELECTRICAL TAPE, GY, 3/4" X 60'
Extra Long Description
3M 7100169192 3M™ Temflex™ Vinyl E
Features
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w
Long Description
3M™ Temflex™ Vinyl Electrical Tape 165, Gray, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
Product Type
3M™ Temflex™ Vinyl Electrical Tape 165
Additional Information
Adhesive Type
Rubber
Dielectric Strength
1000
Elongation At Break
2
Manufacturer Information
Brand
Temflex
Manufacturers Part Number
165GY4A
GTIN
00076308925727
UPC
076308925727
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.186
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,052

Location search:
These alternate items can be purchased instead of 165GY4A.
Jump To:

Similar Items

Similar items are close alternatives to 165GY4A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat