130C34X30 - Linerless Rubber Splicing Tape, 3/4" X 30', BK

Scotch

  • $27.98 (Each)
  • $27.98 (Each)

  • $671.52 (Per 24)

In-Stock: 4 available locally (Ennis, TX) ( change location)
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
130C34X30
Manufacturer
Scotch
Manufacturer's Part Number
130C34X30FT
Description
Linerless Rubber Splicing Tape, 3/4" X 30', BK
Linerless Rubber Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, 250 Psi;1.72 Mpa Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 3/4 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 0.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007417170 / 00054007417170
Weight per unit
0.0187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.98 (Each)
Standard Packaging
$671.52 (Per 24)
Stock Availability
Ennis
4 (Check another store)
DFW RDC
150
All Stores
2,966
Resources
Images
 
 
130C34X30 - Small Image
 
130C34X30 - Large Image
 
130C34X30 - Large Image
Specifications Sheets
 
 
130C34X30 - Specification Sheet
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
Linerless EPR
Material, Color, and Finish
Background Color
Black
Backing Material
Ethylene Propylene Rubber
Dimensions and Weight
Length
30 ft;9.1 m
Thickness
30 mil;0.762 mm
Width
3/4 in;19 mm
Descriptions
Description
LINERLESS RUBBER SPLICING TAPE, 3/4" X 30', BK
Features
Scotch(R) Linerless Rubber Splicing Tape 130C is a highly conformable, linerless, ethylene rubber (EPR), high-voltage insulating tape, formulated to provide excellent thermal dissipation of splice heat. The tape is designed for use in splicing and terminating wires and cables. Rated up to 90C continuous operating temperatures and short-term 130C overload service. The tape has excellent physical and electrical properties, which provide immediate moisture seals and void-free build-ups. This product can be
Long Description
Linerless Rubber Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, 250 psi;1.72 MPa Tensile Strength, 850 % Elongation at Break, +194 °F Operating Temperature, 30 ft Length, 3/4 in Width, 30 mil Thickness, 5 yr Shelf Life, 0.45 lb/EA
Product Type
Linerless Rubber Tape
Short Description
Linerless Rubber Tape, Ethylene Propylene Rubber, 30 ft;9.1 m L
Special Features
High Voltage Insulating;Thermally Conductive;Self-Bonding
Additional Information
Adhesive Material
Rubber Resin
Elongation At Break
850 %
Made In USA
yes
Maximum Operating Temperature
+194 °F;+90 °C
Package Quantity
1 CT;24 Pk
Shelf Life
5 yr
Standards Met
ASTM D-4388 Type I, II, and III HH-I-553C;RoHS Compliant
Tensile Strength
250 psi;1.72 MPa
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
130C34X30FT
Sub Brand
3M(R)
GTIN
00054007417170
UPC
054007417170
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight
0.45 lb/EA
Weight per each
0.0187
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Appliance and Fixture;Commercial Construction;Communication;Industrial Construction;Maintenance and Repair Operation;Mining;Solar;Utility;Wind Power;Applicable Stand;Motor Leads;Jacket Repairs;Bus Bar Insulation;Moisture-Sealing Electrical Connections
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,966

Location search:

A-L

Location Stock Available
Andrews
11 View Store
Athens
7 View Store
Avondale
9 View Store
Bartlesville
2 View Store
Bastrop
11 View Store
Baytown
24 View Store
Bentonville
3 View Store
Borger
7 View Store
Brownsville
14 View Store
Bryan-College Station
11 View Store
Carlsbad
18 View Store
Carthage
24 View Store
Casa Grande
13 View Store
Cedar Park
5 View Store
Centennial
2 View Store
Clovis
1 View Store
Colorado Springs
3 View Store
Concord
6 View Store
Conroe
8 View Store
Cookeville
7 View Store
Covington
6 View Store
Deer Valley
5 View Store
Dodge City
26 View Store
Doraville
9 View Store
Dripping Springs
4 View Store
Dumas
8 View Store
Duncan
4 View Store
Durant
12 View Store
Edmond
3 View Store
El Dorado
3 View Store
Enid
7 View Store
Fayetteville
1 View Store
Fort Smith
8 View Store
Galena Park
7 View Store
Galveston
5 View Store
Georgetown
6 View Store
Gilbert
13 View Store
Gonzales
67 View Store
Greenville
5 View Store
Greenville - SC
16 View Store
Henderson
5 View Store
Hendersonville
18 View Store
Hereford
22 View Store
Hobbs
14 View Store
Hope
8 View Store
Hot Springs
1 View Store
Humble
5 View Store
Huntsville
23 View Store
Hutchinson
4 View Store
Jacksonville
16 View Store
Jasper
4 View Store
Kansas City - North
3 View Store
Katy
10 View Store
Kenedy
7 View Store
Kilgore
9 View Store
Killeen
6 View Store
Lafayette
10 View Store
Laredo
6 View Store
Las Cruces
21 View Store
Lawrence
10 View Store
Lawton
9 View Store
League City
1 View Store
Lee's Summit
5 View Store
Leesville
25 View Store
Lufkin
12 View Store
These alternate items can be purchased instead of 130C34X30.
Jump To:

Similar Items

Similar items are close alternatives to 130C34X30, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat