S9106 - 7W Led MR16 5K 12V Dim

Satco

  • $14.49 (Each)
  • $14.49 (Each)

  • $173.88 (Per 12)

  • $695.52 (Per 48)

In-Stock: 5 available locally (West Monroe, LA) ( change location)
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
S9106
Manufacturer
Satco
Manufacturer's Part Number
S9106
Description
7W Led MR16 5K 12V Dim
Led MR16 Lamp, Designation: 7MR16/Led/40'/5K/12V/Dim, 12 V, 7 WTT, MR 16 Shape, GU5.3 Base, 25000 HR, Lumens: 560 LM Initial, 5000 Deg K Color Temperature, Natural Light, 80 Cri, 40 Deg Beam Angle, 1-7/8 In Length, 2 In Diameter
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, Mr R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923091063 / 00045923091063
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.49 (Each)
Carton
$173.88 (Per 12)
Standard Packaging
$695.52 (Per 48)
Stock Availability
West Monroe
5 (Check another store)
All Stores
5
Resources
MSDS Sheets
 
 
S9106 - MSDS Sheet
Attachments
 
 
S9106 - Specification Sheet
Images
 
 
S9106 - Small Image
 
S9106 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
MR16
Voltage Rating
51869
Wattage
7 IN
Material, Color, and Finish
Color
Array White
Color Rendering Index (Cri)
80 A
Color Temperature
5000 V
Finish
White Gloss
Dimensions and Weight
Diameter
2.00 IN
Length
1075 Lumen at 25 Deg C
Size
1075 Lumen at 25 Deg C
Descriptions
Description
7W LED MR16 5K 12V DIM
Long Description
LED MR16 Lamp, Designation: 7MR16/LED/40'/5K/12V/DIM, 12 V, 7 WTT, MR 16 Shape, GU5.3 Base, 25000 HR, Lumens: 560 LM Initial, 5000 DEG K Color Temperature, Natural Light, 80 CRI, 40 DEG Beam Angle, 1-7/8 IN Length, 2 IN Diameter
Product Type
7MR16/Led/40'/5K/12V/Dim
Additional Information
Average Life
25000 HR
Base
GU5.3
Beam Angle
40 A
Brightness
11.73 Inch
Dimmable
Dimmable
Lumens
560 lm
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9106
Sub Brand
Satco
GTIN
00045923091063
UPC
045923091063
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
MR LED
Packaging
Weight per each
0.15
Carton
12
Package
48
Uses, Certifications, and Standards
Standard
UL or ETL Listed; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater West Monroe Area

Location Stock Available
West Monroe
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat