S8421 - 32W T8 48" 50K 82 Cri Med Bipin

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

In-Stock: 23 available locally (Abilene, TX) ( change location)
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
S8421
Manufacturer
Satco
Manufacturer's Part Number
S8421
Description
32W T8 48" 50K 82 Cri Med Bipin
Fluorescent T8 Linear Lamp, Designation: F32T8/850/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084218 / 00045923084218
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Abilene
23 (Check another store)
All Stores
12,463
Resources
Images
 
 
S8421 - Small Image
 
S8421 - Large Image
Attachments
 
 
S8421 - Specification Sheet
Other Links
 
 
S8421 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Type A
Shape
T8
Wattage
32
Material, Color, and Finish
Color
GLOSS WHITE
Color Rendering Index (Cri)
85+
Color Temperature
5000
Dimensions and Weight
Diameter
1.00
Length
47.78
Descriptions
Description
32W T8 48" 50K 82 CRI MED BIPIN
Extra Long Description
SATCO S8421 F32T8/850/ENV
Long Description
Fluorescent T8 Linear Lamp, Designation: F32T8/850/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 DEG K Color Temperature, Natural Light 85 CRI, 47-25/32 IN Length, 1 IN Diameter
Product Type
F32T8/850/Env
Special Features
ANSI Base: G13;Color Temp: Natural Light;DLC Approved: False;Efficacy: 90.63 LPW;Hg Content: 3.2;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Additional Information
Average Life
24000
Beam Angle
360
Lumens
2900
Socket Type
G13
Start Type
Instant Start
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8421
GTIN
00045923084218
UPC
045923084218
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight per each
0.45
Carton
30
Uses, Certifications, and Standards
Application
Fluorescent
Operating Temperature
Ballast Dependent
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,463

Location search:

Greater Abilene Area

Location Stock Available
Abilene
23 View Store
Sweetwater
161 View Store
These alternate items can be purchased instead of S8421.
Jump To:

Similar Items

Similar items are close alternatives to S8421, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat