S49396 - 100W Led Hid Replcmnt 50K Mog Ext Base 14300LM

Satco

  • $109.53 (Each)
  • $109.53 (Each)

In-Stock: 3 available locally (Wichita Falls, TX) ( change location)
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
S49396
Manufacturer
Satco
Manufacturer's Part Number
S49396
Description
100W Led Hid Replcmnt 50K Mog Ext Base 14300LM
100 Watt Led Hid Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923493966 / 00045923493966
Weight per unit
3.802 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.53 (Each)
Stock Availability
Wichita Falls
3 (Check another store)
DFW RDC
1
All Stores
22
Resources
Other Links
 
 
S49396 - Other
 
S49396 - Other
Images
 
 
S49396 - Small Image
 
S49396 - Large Image
 
S49396 - Large Image
 
S49396 - Large Image
 
S49396 - Large Image
Attachments
 
 
S49396 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Voltage Rating
120 to 277
Wattage
100
Material, Color, and Finish
Color Rendering Index (Cri)
80+
Color Temperature
5000
Finish
white
Dimensions and Weight
Size
9.67
Descriptions
Description
100W LED HID REPLCMNT 50K MOG EXT BASE 14300LM
Extra Long Description
SATCO S49396 100W/LED/HP/850/100-27
Long Description
100 Watt LED HID Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
Product Type
100W/Led/HP/850/100-277V/Ex39
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -30C (-22F) to +50C (+122F) ; Material: Aluminum / Polycarbonate (PC) ; Indoor Outdoor: Indoor;Outdoor ; Surge Protection: Built-in surge protection - 4KV ; Color Temp: Natural Light ; Efficacy: 138.00 LPW ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor;Outdoor ; Lamp Filament: LED ; ANSI Base: EX39 ; Lamp Ballast Type AB: Type B ; Amps: 1.000-0.361A ; T24 Compliant: False
Additional Information
Average Life
35000
Base
EX39
Beam Angle
300
Dimmable
Non-Dimmable
Lumens
13800
Power Factor
>0.9
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S49396
GTIN
00045923493966
UPC
045923493966
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacements
Packaging
Weight per each
3.802
Carton
1
Uses, Certifications, and Standards
Application
LED
Standard
cULus - Certified;cULus - Classified;cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of S49396.
Jump To:

Similar Items

Similar items are close alternatives to S49396, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat