S49394 - 54W Led Hid Repl 50K Mog Base 7452LM

Satco

  • $58.39 (Each)
  • $58.39 (Each)

In-Stock: 7 available locally (Deer Park, TX) ( change location)
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
S49394
Manufacturer
Satco
Manufacturer's Part Number
S49394
Description
54W Led Hid Repl 50K Mog Base 7452LM
54 Watt Led Hid Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923493942 / 00045923493942
Weight per unit
1.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.39 (Each)
Stock Availability
Deer Park
7 (Check another store)
All Stores
24
Resources
Other Links
 
 
S49394 - Other
 
S49394 - Other
Images
 
 
S49394 - Small Image
 
S49394 - Large Image
 
S49394 - Large Image
 
S49394 - Large Image
 
S49394 - Large Image
Attachments
 
 
S49394 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Voltage Rating
120 to 277
Wattage
54
Material, Color, and Finish
Color Rendering Index (Cri)
80+
Color Temperature
5000
Finish
white
Dimensions and Weight
Size
8.78
Descriptions
Description
54W LED HID REPL 50K MOG BASE 7452LM
Extra Long Description
SATCO S49394 54W/LED/HP/850/100-277
Long Description
54 Watt LED HID Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
Product Type
54W/Led/HP/850/100-277V/Ex39
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -30C (-22F) to +50C (+122F) ; Material: Aluminum / Polycarbonate (PC) ; Indoor Outdoor: Indoor;Outdoor ; Surge Protection: Built-in surge protection - 3KV ; Color Temp: Natural Light ; Efficacy: 138.00 LPW ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor;Outdoor ; Lamp Filament: LED ; ANSI Base: EX39 ; Lamp Ballast Type AB: Type B ; Amps: 0.540-0.195A ; T24 Compliant: False
Additional Information
Average Life
35000
Base
EX39
Beam Angle
300
Dimmable
Non-Dimmable
Lumens
7452
Power Factor
>0.9
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S49394
GTIN
00045923493942
UPC
045923493942
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacements
Packaging
Weight per each
1.97
Carton
1
Uses, Certifications, and Standards
Application
LED
Standard
cULus - Certified;cULus - Classified;cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
7 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Edmond
3 View Store
Granbury
1 View Store
These alternate items can be purchased instead of S49394.
Jump To:

Similar Items

Similar items are close alternatives to S49394, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat