65718 - *Delisted* Led Double Head Security Light 40K BRZ

Satco

  • $95.99 (Each)
  • $95.99 (Each)

  • $479.95 (Per 5)

In-Stock: 1 available locally (Ennis, TX) ( change location)
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
65718
Manufacturer
Satco
Manufacturer's Part Number
65/718
Description
*Delisted* Led Double Head Security Light 40K BRZ
Led Security Light - Dual Head - Bronze Finish - 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923629563 / 00045923629563
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.99 (Each)
Standard Packaging
$479.95 (Per 5)
Stock Availability
Ennis
1 (Check another store)
DFW RDC
0
All Stores
78
Resources
Images
 
 
65718 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
65718 - Large Image
 
65718 - Large Image
 
65718 - Large Image
 
65718 - Large Image
 
65718 - Large Image
 
65718 - Large Image
Attachments
 
 
65718 - Specification Sheet
Other Links
 
 
65718 - Other
 
65718 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.200 to 0.072
Lamp Type
LED
Material
Die Cast Aluminum
Number Of Lamps
2
Voltage Rating
120 to 277
Material, Color, and Finish
Fixture Material
die-cast aluminum
Style
Modern and Contemporary
Dimensions and Weight
Size
W:8.16 H:4.54 E:8.80
Descriptions
Description
*DELISTED* LED DOUBLE HEAD SECURITY LIGHT 40K BRZ
Extra Long Description
SATCO 65/718 LED 2 BULLET HEAD SECU
Long Description
LED Security Light - Dual Head - Bronze Finish - 4000K
Product Type
Led 2 Bullet Head Security LGT
Special Features
Warranty: 5-Years ; FCC Compliant: True ; Photo Cell: No Photocell ; Cct Selectable: False ; CCT (Kelvin Temp): 4000K ; Hours Rated: 50000 ; Beam Angle (degree): 50 ; Indoor Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Frost ; Lens Material: Glass ; Operating Temp: -30C (-22F) to +50C (+122F) ; Watts: 20W ; Lumens: 1900L
Additional Information
Power Rating
>0.9
Reflector Type
Frost
Socket Type
Integrated
Surge Protection
Built-in surge protection - 2KV
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/718
GTIN
00045923629563
UPC
045923629563
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Commercial LED
Packaging
Weight
2.41
Weight per each
2.54
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Outdoor
Environmental Conditions
Wet
Frequency Rating
50/60
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
Standard
cETLus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 65718.
Jump To:

Similar Items

Similar items are close alternatives to 65718, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat