GALELB5X90 - 5", 90D RGD Elb

Ecn-Korns

  • $555.46 (Each)
  • $555.46 (Each)

  • $55,545.86 (Per 100)

In-Stock: 10 available locally (Charlotte, NC) ( change location)
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
GALELB5X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB5X90
Description
5", 90D RGD Elb
Elbow, Standard Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 5 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms
Sweep
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001729 / 00784011001729
Weight per unit
63.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$555.46 (Each)
Carton
$555.46 (Each)
Stock Availability
Charlotte
10 (Check another store)
All Stores
16
Resources
Attachments
 
 
GALELB5X90 - Specification Sheet
Images
 
 
GALELB5X90 - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Additional Information
Size 5.047 Inch ID x 5.563 Inch OD
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
5",90D RGD ELB
Extra Long Description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 5 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 5 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Product Type
Elbow
Also Known As...
Sweep
Additional Information
Applicable Standard
ANSI C80.1
Bend Angle
90 Degree
Bend Radius
24 INCH
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB5X90
Model
GALELB
GTIN
00784011001729
UPC
784011001729
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
5 INCH
Packaging
Standard Package
BULK
Weight per each
63.39
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Charlotte Area

Location Stock Available
Charlotte
10 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tampa Bay East
6 View Store
These alternate items can be purchased instead of GALELB5X90.
Jump To:

Similar Items

Similar items are close alternatives to GALELB5X90, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat