GALCPLG312 - 3-1/2" RGD CPLG

Ecn-Korns

  • $54.26 (Each)
  • $54.26 (Each)

  • $651.07 (Per 12)

  • $5,425.58 (Per 100)

In-Stock: 3 available locally (Lancaster, TX) ( change location)
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
GALCPLG312
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG3-1/2
Description
3-1/2" RGD CPLG
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 12 Standard Package; 3-1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6837 Inch; Effective Length 1.25 Inch; Pitch Diameter 3.8375 Inch
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001392 / 00784011001392
Weight per unit
3.5499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.26 (Each)
Carton
$54.26 (Each)
Standard Packaging
$651.07 (Per 12)
Stock Availability
Lancaster
3 (Check another store)
DFW RDC
0
All Stores
271
Resources
Images
 
 
GALCPLG312 - Large Image
Attachments
 
 
GALCPLG312 - Specification Sheet
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
Galvanized Steel
Descriptions
Additional Information
Total Length of Thread to Vanish Point 1.6837 Inch; Effective Length 1.25 Inch; Pitch Diameter 3.8375 Inch; Thread per Inch 8
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
3-1/2" RGD CPLG
Extra Long Description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 12 STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.6837 INCH; EFFECTIVE LENGTH 1.25 INCH; PITCH DIAMETER 3.8375 INCH
Product Type
Conduit Coupling
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG3-1/2
GTIN
00784011001392
UPC
784011001392
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
12
Weight per each
3.5499
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GALCPLG312.
Jump To:

Similar Items

Similar items are close alternatives to GALCPLG312, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat