GALCPLG212 - 2-1/2" RGD CPLG

Ecn-Korns

  • $26.03 (Each)
  • $26.03 (Each)

  • $312.36 (Per 12)

  • $2,603.00 (Per 100)

In-Stock: 3 available locally (Huntsville, TX) ( change location)
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
GALCPLG212
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG2-1/2
Description
2-1/2" RGD CPLG
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 12 Standard Package; 2-1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001378 / 00784011001378
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.03 (Each)
Standard Packaging
$312.36 (Per 12)
Stock Availability
Huntsville
3 (Check another store)
Houston RDC
47
All Stores
1,475
Resources
Attachments
 
 
GALCPLG212 - Specification Sheet
Images
 
 
GALCPLG212 - Large Image
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
Galvanized Steel
Descriptions
Additional Information
Total Length of Thread to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch; Pitch Diameter 2.7195 Inch; Thread per Inch 8
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
2-1/2" RGD CPLG
Extra Long Description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 12 STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.5712 INCH; EFFECTIVE LENGTH 1.1375 INCH
Product Type
Conduit Coupling
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG2-1/2
GTIN
00784011001378
UPC
784011001378
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
12
Weight per each
1.79
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,475

Location search:
These alternate items can be purchased instead of GALCPLG212.
Jump To:

Similar Items

Similar items are close alternatives to GALCPLG212, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat