GALCPLG12 - 1/2" RGD CPL

Ecn-Korns

  • $2.15 (Each)
  • $2.15 (Each)

  • $214.61 (Per 100)

In-Stock: 64 available locally (Bridgeport, TX) (change location)
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
GALCPLG12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG1/2
Description
1/2" RGD CPL
1/2IN Galvanized Couplings
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001316 / 00784011001316
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$2.15 (Each)
Standard Packaging
$214.61 (Per 100)
Stock Availability
Bridgeport
64 (Check another store)
DFW RDC
1,262
All Stores
14,544
Resources
Images
 
 
GALCPLG12 - Large Image
Attachments
 
 
GALCPLG12 - Specification Sheet
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
Galvanized Steel
Descriptions
Description
1/2" RGD CPL
Product Type
Conduit Coupling
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 100 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 100 STANDARD PACKAGE; 1/2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 0.7815 INCH; EFFECTIVE LENGTH 0.5337 INCH; PITCH DIAMETER 0.7584 INCH
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 0.7815 Inch; Effective Length 0.5337 Inch; Pitch Diameter 0.7584 Inch; Thread per Inch 14
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG1/2
GTIN
00784011001316
UPC
784011001316
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
100 W
Weight per each
0.12
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
UL
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,544

Location search:
These alternate items can be purchased instead of GALCPLG12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALCPLG12.

Coupling, 1/2 In Trade Size, Galvanized, Threaded Connection, 0.5337 In Length, ...
  • Our Part #: CPL12
  • Bridgeport Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALCPLG1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($21.46) · 100 ($214.61) ·
CPL12 - Robroy/Ecn Korns

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$2.15

Each

QTY:
Each
Add
1/2" RGD CPL
  • Our Part #: 12GCPL
  • Bridgeport Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.15) ·
12GCPL - Condumex Incorporated

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$2.15

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALCPLG12, though they may not be 100% alike.

1/2IN RGD Coupl Gal
  • Our Part #: 51
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 51
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.55) ·
51 - Topaz - Southwire LLC

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat