CPL6 - 6" RGD CPLG

Ecn-Korns

  • $174.06 (Each)
  • $174.06 (Each)

  • $17,405.50 (Per 100)

In-Stock: 2 available locally (Odessa, TX) ( change location)
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
CPL6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG6
Description
6" RGD CPLG
Conduit Coupling, Galvanized Steel Material; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 6 Inch Trade Size; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Galcplg Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001446 / 00784011001446
Weight per unit
730 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$174.06 (Each)
Carton
$174.06 (Each)
Stock Availability
Odessa
2 (Check another store)
All Stores
11
Resources
Images
 
 
CPL6 - Large Image
Attachments
 
 
CPL6 - Specification Sheet
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
Galvanized Steel
Descriptions
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
6" RGD CPLG
Extra Long Description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 6 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
CONDUIT COUPLING, GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 6 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; GALCPLG MODEL
Product Type
Conduit Coupling
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG6
Model
GALCPLG
GTIN
00784011001446
UPC
784011001446
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
6 INCH
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Odessa Area

Location Stock Available
Odessa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CPL6.
Jump To:

Similar Items

Similar items are close alternatives to CPL6, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat