CPL4 - 4" Rigid Coupling

Ecn-Korns

  • $54.47 (Each)
  • $54.47 (Each)

  • $653.63 (Per 12)

  • $5,446.95 (Per 100)

In-Stock: 18 available locally (Amarillo, TX) ( change location)
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
CPL4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG4
Description
4" Rigid Coupling
Coupling, 4 In Trade Size, Galvanized, Threaded Connection, 1.3 In Length, 313 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001408 / 00784011001408
Weight per unit
3.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.47 (Each)
Carton
$54.47 (Each)
Standard Packaging
$653.63 (Per 12)
Stock Availability
Amarillo
18 (Check another store)
All Stores
1,600
Resources
Attachments
 
 
CPL4 - Specification Sheet
Images
 
 
CPL4 - Large Image
 
CPL4 - Large Image
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
Galvanized Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1.3 in
Descriptions
Additional Information
Total Length of Thread to Vanish Point 1.7337 Inch; Effective Length 1.3 Inch; Pitch Diameter 4.3344 Inch; Thread per Inch 8
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
4" RIGID COUPLING
Extra Long Description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
Coupling, 4 in Trade Size, Galvanized, Threaded Connection, 1.3 in Length, 313 lb/100
Product Type
Coupling
Short Description
Coupling, 4 in, Galvanized, 1.3 in L
Additional Information
Connection Type
Threaded
For Use With
Rigid Conduit
Package Quantity
12 CT
Standards Met
UL Listed;UL Listed /6A;CSA Certified C22.2;ETL Listed
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALCPLG4
GTIN
00784011001408
UPC
784011001408
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
4 in
Packaging
Standard Package
12
Weight
313 lb/100
Weight per each
3.13
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,600

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
18 View Store
Dumas
4 View Store
Pampa
1 View Store
These alternate items can be purchased instead of CPL4.
Jump To:

Similar Items

Similar items are close alternatives to CPL4, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat