CPL12 - 1/2" RGD CPL

Ecn-Korns

  • $2.47 (Each)
  • $2.47 (Each)

  • $24.68 (Per 10)

  • $246.79 (Per 100)

In-Stock: 112 available locally (Waco, TX) ( change location)
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
CPL12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG1/2
Description
1/2" RGD CPL
Coupling, 1/2 In Trade Size, Galvanized, Threaded Connection, 0.5337 In Length, 12 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001316 / 00784011001316
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.47 (Each)
Carton
$24.68 (Per 10)
Standard Packaging
$246.79 (Per 100)
Stock Availability
Waco
112 (Check another store)
Austin RDC
129
All Stores
10,792
Resources
Attachments
 
 
CPL12 - Specification Sheet
Images
 
 
CPL12 - Large Image
 
CPL12 - Large Image
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
Galvanized Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
0.5337 in
Descriptions
Additional Information
Total Length of Thread to Vanish Point 0.7815 Inch; Effective Length 0.5337 Inch; Pitch Diameter 0.7584 Inch; Thread per Inch 14
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
1/2" RGD CPL
Extra Long Description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 100 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
Coupling, 1/2 in Trade Size, Galvanized, Threaded Connection, 0.5337 in Length, 12 lb/100
Product Type
Coupling
Short Description
Coupling, 1/2 in, Galvanized, 0.5337 in L
Additional Information
Connection Type
Threaded
For Use With
Rigid Conduit
Package Quantity
100 CT
Standards Met
UL MA
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALCPLG1/2
GTIN
00784011001316
UPC
784011001316
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1/2 in
Packaging
Standard Package
100 W
Weight
12 lb/100
Weight per each
0.12
Carton
10
Package
100
Uses, Certifications, and Standards
Approval
UL
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,792

Location search:
These alternate items can be purchased instead of CPL12.
Jump To:

Similar Items

Similar items are close alternatives to CPL12, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat