CPL114 - 1-1/4" RGD CPLG

Ecn-Korns

  • $6.27 (Each)
  • $6.27 (Each)

  • $313.58 (Per 50)

  • $627.17 (Per 100)

In-Stock: 5 available locally (Forney, TX) ( change location)
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
CPL114
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG1-1/4
Description
1-1/4" RGD CPLG
Coupling, 1-1/4 In Trade Size, Galvanized, Threaded Connection, 0.7068 In Length, 40 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001347 / 00784011001347
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Carton
$6.27 (Each)
Standard Packaging
$313.58 (Per 50)
Stock Availability
Forney
5 (Check another store)
DFW RDC
0
All Stores
4,968
Resources
Attachments
 
 
CPL114 - Specification Sheet
Images
 
 
CPL114 - Large Image
 
CPL114 - Large Image
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
Galvanized Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
0.7068 in
Descriptions
Additional Information
Total Length of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch; Thread per Inch 11-1/2
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
1-1/4" RGD CPLG
Extra Long Description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
Coupling, 1-1/4 in Trade Size, Galvanized, Threaded Connection, 0.7068 in Length, 40 lb/100
Product Type
Coupling
Short Description
Coupling, 1-1/4 in, Galvanized, 0.7068 in L
Additional Information
Connection Type
Threaded
For Use With
Rigid Conduit
Package Quantity
50 CT
Standards Met
UL MA
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALCPLG1-1/4
GTIN
00784011001347
UPC
784011001347
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1-1/4 in
Packaging
Standard Package
50 FT
Weight
40 lb/100
Weight per each
0.4
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,968

Location search:
These alternate items can be purchased instead of CPL114.
Jump To:

Similar Items

Similar items are close alternatives to CPL114, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat