55993 - QT Med PVC Hot 203L Low Voc

Rectorseal

  • $28.93 (Each)
  • $28.93 (Each)

  • $347.16 (Per 12)

In-Stock: 5 available locally (Oklahoma City, OK) ( change location)
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
55993
Manufacturer
Rectorseal
Manufacturer's Part Number
55993
Description
QT Med PVC Hot 203L Low Voc
PVC Solvent Cement, PVC Pipe Applications Including Plumbing For Irrigation,  Pools,  Spas,  Potable Water,  Pressure Pipe,  Gas,  Conduit,  Sewers and Drain,  Waste and Vent Application, Blue Color, Acetone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 QT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, Astm D2564;Leed Compliant;NSF/Ansi Standard 61;Upc File No 1796 Stan
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559935 / 00021449559935
Weight per unit
2.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.93 (Each)
Standard Packaging
$347.16 (Per 12)
Stock Availability
Oklahoma City
5 (Check another store)
All Stores
390
Resources
Images
 
 
55993 - Small Image
 
55993 - Large Image
 
55993 - Large Image
Specifications Sheets
 
 
55993 - Specification Sheet
 
55993 - Specification Sheet
Attachments
 
 
55993 - Specification Sheet
MSDS Sheets
 
 
55993 - MSDS Sheet
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
Blue
Dimensions and Weight
Container Size
1 QUART
Descriptions
Additional Information
Material ASTM D2564 PVC; Specific Gravity 0.91; Flash Point 4.1 Deg F; Boiling Point 151 Deg F; Packaging Quantity 12 per Case; Shelf Life 2 Year
Commodity Description
PAINT,CHEMICALS, ETC.
Description
QT MED PVC HOT 203L LOW VOC
Extra Long Description
LOW-VOC, MEDIUM, LIQUID TYPE; BLUE COLOR; ASTM D2564, NSF, UPC, IAPMO APPLICABLE STANDARD; RIGID AND FLEXIBLE PVC PIPE, IRRIGATION, POOL, SPA, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, FLEXIBLE PVC HOSE, SEWER, DWV SYSTEM APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40), 1-1/4 INCH DIAMETER (SCHEDULE 80) PIPE SIZE; 1 QUART CONTAINER SIZE; HOT[TM] 203L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAP
Features
Hot(TM) 203L is a polyvinyl chloride (PVC) quick set, solvent cement used for joining PVC pipe and socket type fittings Hot(TM)203L is a blue, medium body cement that is specifically formulated to give an extremely fast drying solvent weld. It is ideal for irrigation, plumbing, pool and spa applications. Max VOC per SCAQMD 1168/316A or BAAQMD Method 40:510 g/l
Long Description
PVC Solvent Cement, PVC Pipe Applications Including Plumbing for Irrigation,  Pools,  Spas,  Potable Water,  Pressure Pipe,  Gas,  Conduit,  Sewers and Drain,  Waste and Vent Application, Blue Color, Acetone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 qt Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made in USA, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, ASTM D2564;LEED Compliant;NSF/ANSI Standard 61;UPC File No 1796 Stan
Product Type
PVC Solvent Cement
Short Description
PVC Solvent Cement, Blue, 1 qt, Dauber Top Bottle
Additional Information
Applicable Standard
NSF, UPC (IAPMO), LEED
Composition
Methyl Ethyl Ketone;Tetrahydrofuran;Acetone
Container Capacity
1 qt
Container Type
Dauber Top Bottle
Flash Point
-17°C;+4.1°F
Made In USA
yes
MSDS Number
0074
Odor
Pungent Odor
Package Quantity
12 PK
Physical Form
Liquid
Pipe Size
6 Inch Diameter 40 S, 1-1/4 Inch Diameter 80 S
Specific Gravity
0.91
Standards Met
NSF/ANSI Standard 61;LEED Compliant;UPC File No 1796;ASTM D2564
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55993
GTIN
00021449559935
UPC
021449559935
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
MEDIUM
Packaging
Weight per each
2.33
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC Pipe Applications Including Plumbing for Irrigation, Pools, Spas, Potable Water, Pressure Pipe, Gas, Conduit, Sewers and Drain, Waste and Vent
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 55993.
Jump To:

Cross Referenced

These items are similar to 55993 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7210403 Cantex 00088700569560
721 IPS Weld-On n/a
725 IPS Weld-On n/a
G2036S Morris 00083675020368
30894 Oatey SCS 00038753308944
55993 Rectorseal Compounds 00021449559935
HOT 55993 Rectorseal Compounds n/a
VC9992 Thomas & Betts 00034481050056

* All prices subject to change.

Begin Live Chat