55963 - QT Hvy PVC Homer 828L Low Voc

Rectorseal

  • $24.07 (Each)
  • $24.07 (Each)

  • $288.84 (Per 12)

In-Stock: 2 available locally (Hereford, TX) ( change location)
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
55963
Manufacturer
Rectorseal
Manufacturer's Part Number
55963
Description
QT Hvy PVC Homer 828L Low Voc
Solvent Cement, Heavy Type; Gray Color; NSF, Upc (Iapmo), Leed Applicable Standard; PVC Pipe, Potable Water, Pressure Pipe, Gas, Conduit, Sewer, DWV System Application; Can Container Type; 12 Inch Diameter 40/80 S Pipe Size; 1 Quart Container Size
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559638 / 00021449559638
Weight per unit
2.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.07 (Each)
Standard Packaging
$288.84 (Per 12)
Stock Availability
Hereford
2 (Check another store)
Amarillo
5
All Stores
207
Resources
Images
 
 
55963 - Large Image
Attachments
 
 
55963 - Specification Sheet
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
Gray
Dimensions and Weight
Container Size
1 QUART
Descriptions
Additional Information
Material ASTM D2564 PVC; Flash Point 4.1 Deg F; Packaging Quantity 12 per Case; Shelf Life 2 Year
Commodity Description
PAINT,CHEMICALS, ETC.
Description
QT HVY PVC HOMER 828L LOW VOC
Extra Long Description
LOW-VOC, HEAVY, LIQUID TYPE; GRAY COLOR; ASTM D2564, NSF, UPC, IAPMO APPLICABLE STANDARD; PVC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 12 INCH (SCHEDULE 40/80) PIPE SIZE; 1 QUART CONTAINER SIZE; HOMER[TM] 828L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 140 MM HG AT 68 DEG F; EVAPORATION RATE 6; STABLE TEMPERATURE RATING 40 TO 120 DEG F; SH
Long Description
SOLVENT CEMENT, HEAVY TYPE; GRAY COLOR; NSF, UPC (IAPMO), LEED APPLICABLE STANDARD; PVC PIPE, POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; CAN CONTAINER TYPE; 12 INCH DIAMETER 40/80 S PIPE SIZE; 1 QUART CONTAINER SIZE
Product Type
Solvent Cement
Additional Information
Applicable Standard
NSF, UPC (IAPMO), LEED
Container Type
Can
Pipe Size
12 Inch Diameter 40/80 S
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55963
Model
828L
GTIN
00021449559638
UPC
021449559638
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Heavy
Packaging
Weight per each
2.42
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC Pipe, Potable Water, Pressure Pipe, Gas, Conduit, Sewer, DWV System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 207

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
5 View Store
Hereford
2 View Store

Distribution Centers

Location Stock Available
Baton Rouge
22 View Store

A-L

Location Stock Available
Covington
3 View Store

M-Z

Location Stock Available
Temple
175 View Store

* All prices subject to change.

Begin Live Chat