71201 - Rac 4" NM RND Saddle BX

Raco

  • $8.16 (Each)
  • $8.16 (Each)

  • $195.92 (Per 24)

  • $816.33 (Per 100)

In-Stock: 1,786 available locally (Stafford, TX) ( change location)
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
71201
Manufacturer
Raco
Manufacturer's Part Number
7120-1
Description
Rac 4" NM RND Saddle BX
Saddle Box® 4 In. Round Ceiling Fan and Fixture Box - Fornonmetallicsheathed Cable or Conduit 24PK
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
050169712016 / 00050169712016
Weight per unit
6.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.16 (Each)
Carton
$8.16 (Each)
Standard Packaging
$195.92 (Per 24)
Stock Availability
Stafford
1,786 (Check another store)
Houston RDC
0
All Stores
3,109
Resources
Images
 
 
71201 - Small Image
 
71201 - Large Image
 
71201 - Large Image
 
71201 - Large Image
 
71201 - Video
Attachments
 
 
71201 - Specification Sheet
Other Links
 
 
71201 - Other
 
71201 - Other
 
71201 - Other
 
71201 - Other
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
Polycarbonate
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4 in
Descriptions
Description
RAC 4" NM RND SADDLE BX
Extra Long Description
RACO 7120-1 4IN ROUND NM CEILING SA
Long Description
SADDLE BOX® 4 In. Round Ceiling Fan and Fixture Box - ForNonmetallicSheathed Cable or Conduit 24pk
Product Type
Non-Metallic Boxes & Covers
Special Features
For new or old work ceiling fan and fixture installations, for NMSC or conduit, rated for 70 lb fan and 210 lb static fixture, self-gripping, wire entry clamps, mounting hardware and instructions included
Additional Information
Cable Entry
Pry-in
Knockouts
NO
Media
Yes
Pallet Quantity
1680
Manufacturer Information
Brand
RACO
Manufacturers Part Number
7120-1
Series
SADDLE-BOX® Series
GTIN
00050169712016
UPC
050169712016
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
BOX
Packaging
Weight per each
6.19
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Electrical
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,109

Location search:

Greater Houston RDC Area

Location Stock Available
Stafford
1,786 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Avondale
1,315 View Store
Dallas
8 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat