PVC49036 - 4" SCH40 90D 36"R PVC Elbow Plain End

Cantex Inc.

  • Special Order Item
  • $0.00 (Each)

In-Stock: 30 available locally (Sweetwater, TX) ( change location)
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
PVC49036
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133821
Description
4" SCH40 90D 36"R PVC Elbow Plain End
Cantex 5133821 Is A 4 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - PVC Conduit, Fittings, & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700568747 / 00088700014510
Weight per unit
12.524 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Sweetwater
30 (Check another store)
Abilene
85
All Stores
2,946
Resources
Other Links
 
 
PVC49036 - Other
 
PVC49036 - Other
Attachments
 
 
PVC49036 - Specification Sheet
Images
 
 
PVC49036 - Small Image
 
PVC49036 - Large Image
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
4 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
Descriptions
Extra Long Description
CTX 5133821 4 UL40 90 BND 36"R
Features
CANTEX 5133821 is a 4 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5133821 is a 4 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
4 UL40 90 BND 36"R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133821
GTIN
00088700014510
UPC
088700568747
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
Type
4 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
Trade Size
Trade Size
4
Packaging
Weight per each
12.524
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,946

Location search:
These alternate items can be purchased instead of PVC49036.
Jump To:

Similar Items

Similar items are close alternatives to PVC49036, though they may not be 100% alike.

Cross Referenced

These items are similar to PVC49036 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133821 Cantex 00088700014510
PVC-4009036 Madison Electric 00784297804946
UA9FN Thomas & Betts 00034481067382
1459 Topaz 00751338500839
EL49036NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat