PVC31290 - 3-1/2" SCH40 90D PVC Elbow Plain End

Cantex Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 40 available locally (Tyler, TX) ( change location)
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
PVC31290
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133831
Description
3-1/2" SCH40 90D PVC Elbow Plain End
Cantex 5133831 Is A 3-1/2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022799 / 00088700518834
Weight per unit
4.878 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Tyler
40 (Check another store)
All Stores
885
Resources
Images
 
 
PVC31290 - Small Image
 
PVC31290 - Large Image
Other Links
 
 
PVC31290 - Other
 
PVC31290 - Other
Attachments
 
 
PVC31290 - Specification Sheet
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
3-1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow
Descriptions
Extra Long Description
CTX 5133831 3 1/2 UL40 90 BND STD R
Features
CANTEX 5133831 is a 3-1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5133831 is a 3-1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
3 1/2 UL40 90 BND STD R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133831
GTIN
00088700518834
UPC
088700022799
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
3-1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow
Trade Size
Trade Size
3 1/2
Packaging
Weight per each
4.878
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 885

Location search:
These alternate items can be purchased instead of PVC31290.
Jump To:

Similar Items

Similar items are close alternatives to PVC31290, though they may not be 100% alike.

Cross Referenced

These items are similar to PVC31290 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59596 Allied Tube & Conduit 00091111040825
5133831 Cantex 00088700518834
59596 Certaineed n/a
EL35090STDNM Eaton Crouse-Hinds n/a
78548 IPEX n/a
71900350 JM Eagle 00098179210214
PVC-35090 Madison Electric 00784297761904
78548 Multi Fittings Corp n/a
EE5090 Multi Fittings Corp 00622454685888
MUA9AM Picoma Industries n/a
UA9AM Thomas & Betts 00034481060499
1049 Topaz 00751338230460

* All prices subject to change.

Begin Live Chat