ETA1 - 1" Ent Snap In Male Adapter

Cantex Inc.

  • $7.36 (Each)
  • $7.36 (Each)

  • $184.08 (Per 25)

  • $736.34 (Per 100)

In-Stock: 84 available locally (Lafayette, LA) ( change location)
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
ETA1
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5163407
Description
1" Ent Snap In Male Adapter
Cantex 5163407 Is A 1 In. Ez Flex Ent Snap-In Terminal Adapter Used to Join Ez Flex Electrical Nonmetallic Tubing to Ent Box or Fitting
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
088700010178 / 00088700072107
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.36 (Each)
Carton
$184.08 (Per 25)
Stock Availability
Lafayette
84 (Check another store)
Alexandria
0
All Stores
3,300
Resources
Images
 
 
ETA1 - Small Image
 
ETA1 - Large Image
Other Links
 
 
ETA1 - Other
 
ETA1 - Other
Attachments
 
 
ETA1 - Specification Sheet
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
1 in. EZ Flex ENT Snap-in Terminal Adapter
Descriptions
Description
1" ENT SNAP IN MALE ADAPTER
Extra Long Description
CTX 5163407 1 ENT ADAPT M CT
Features
CANTEX 5163407 is a 1 in. EZ Flex ENT Snap-in Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting
Long Description
CANTEX 5163407 is a 1 in. EZ Flex ENT Snap-in Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting
Product Type
1 Ent Adapt M CT
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5163407
GTIN
00088700072107
UPC
088700010178
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
EZ Flex ENT Snap-in Terminal Adapter
Trade Size
Trade Size
1
Packaging
Weight per each
0.128
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ETA1.
Jump To:

Similar Items

Similar items are close alternatives to ETA1, though they may not be 100% alike.

Cross Referenced

These items are similar to ETA1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5163407 Cantex 00088700072107
5163417 Cantex 00088700012110
A243F Thomas & Betts 00034481008590

* All prices subject to change.

Begin Live Chat