E970CE - 3/4" RND/Typex/Conduit Body

PVC & Accessories

  • $38.64 (Each)
  • $38.64 (Each)

  • $579.58 (Per 15)

  • $3,863.88 (Per 100)
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
E970CE
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E970CE
Description
3/4" RND/Typex/Conduit Body
3/4 In Round Type X Conduit Body
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
034481066750 / 00034481066750
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.64 (Each)
Carton
$579.58 (Per 15)
Resources
Installation Sheets
 
 
E970CE - Installation Sheet
Attachments
 
 
E970CE - Specification Sheet
Images
 
 
E970CE - Small Image
 
E970CE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
4
Material
PVC
Shape
Round
Cover Type
SCREW
Dimensions and Weight
Depth
2.42 INCH
Hub Size
3/4 INCH
Diameter
4.625 Inch
Descriptions
Product Type
Conduit Body
extra long description
PVC MATERIAL; 2.42 INCH; ROUND SHAPE; 3/4 INCH HUB SIZE; 4 HUB(S); UL APPROVAL; 4.625 INCH DIAMETER; SCREW COVER TYPE; 15 PER OUTER PACK STANDARD PACKAGE; 15.16 CUBIC INCH CAPACITY; SCREW MOUNTING HARDWARE; TYPE X; INCLUDES (4) STAINLESS STEEL COVER SCREW, COVER, GASKET
Description
3/4" RND/TYPEX/CONDUIT BODY
Long Description
CONDUIT BODY, PVC MATERIAL; 2.42 INCH; ROUND SHAPE; 3/4 INCH HUB SIZE; 4 HUB(S); UL APPROVAL; 4.625 INCH DIAMETER; SCREW COVER TYPE; 15 PER OUTER PACK STANDARD PACKAGE; 15.16 CUBIC INCH CAPACITY; SCREW MOUNTING HARDWARE; CARLON BRAND; TYPE X
Commodity Description
PVC CONDUIT BODIES,FS BX,JUNCT. BX
Additional Information
Type X; Includes (4) Stainless Steel Cover Screw, Cover, Gasket
Additional Information
Mounting Hardware
Screw
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E970CE
GTIN
00034481066750
UPC
034481066750
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
15 per Outer Pack
Weight per each
0.6
Carton
15
Uses, Certifications, and Standards
Capacity
15.16 Cubic Inch
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E970CE.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of E970CE.

Conduit Body, Type X Conduit Form, 15.16 Cu.In Capacity, Gray, 3/4 In Hub Size, ...
  • Our Part #: E970CE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E970CE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 15 ($579.58) ·
E970CE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E970CE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133690G Cantex n/a
R5075JBOX Eaton Crouse-Hinds n/a
E970CE Thomas & Betts 00034481066750
1239 Topaz 00751338232754

* All prices subject to change.

Begin Live Chat