E950GF - 1-1/4X1 PVC Reducer

Carlon

  • $5.81 (Each)
  • $5.81 (Each)

  • $290.68 (Per 50)

  • $581.37 (Per 100)

In-Stock: 798 available at other locations ( find a store with stock)
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
E950GF
Manufacturer
Carlon
Manufacturer's Part Number
E950GF
Description
1-1/4X1 PVC Reducer
Rigid PVC Conduit Reducing Bushing, Bell to Spigot Bushing Type; PVC Material; 1 Inch Small End Trade Size; 1-1/4 Inch Large End Trade Size; Ul, Csa Approval; 50 Standard Package; Schedule 40
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
034481062257 / 00034481062257
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.81 (Each)
Carton
$290.68 (Per 50)
Stock Availability
Rogers
0 (Find nearest stock)
Springdale
0
All Stores
798
Resources
Images
 
 
E950GF - Large Image
Installation Sheets
 
 
E950GF - Installation Sheet
Attachments
 
 
E950GF - Specification Sheet
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
PVC
Descriptions
Additional Information
Schedule 40
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
Description
1-1/4X1 PVC REDUCER
Extra Long Description
BELL TO SPIGOT BUSHING TYPE; PVC MATERIAL; GRAY FINISH; 1 INCH SMALL END TRADE SIZE; 1-1/4 INCH LARGE END TRADE SIZE; UL APPROVAL; 50 PER OUTER PACK STANDARD PACKAGE; LENGTH 1-15/32 INCH; USED ON SCHEDULE 40 AND 80 CONDUIT; E950 MODEL
Long Description
RIGID PVC CONDUIT REDUCING BUSHING, BELL TO SPIGOT BUSHING TYPE; PVC MATERIAL; 1 INCH SMALL END TRADE SIZE; 1-1/4 INCH LARGE END TRADE SIZE; UL, CSA APPROVAL; 50 STANDARD PACKAGE; SCHEDULE 40
Product Type
Rigid PVC Conduit Reducing Bushing
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E950GF
GTIN
00034481062257
UPC
034481062257
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BELL TO SPIGOT BUSHING
Trade Size
Large End Trade Size
1-1/4 INCH
Small End Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
0.08
Carton
50
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E950GF.
Jump To:

Cross Referenced

These items are similar to E950GF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5142222 Cantex 00088700567436
6048012510 JM Eagle 00098179201854
PRB-125100 Madison Electric 00784297761379
1807 Multi Fittings Corp 00622454773042
E950GF Thomas & Betts 00034481062257
1134 Topaz 00751338230835
59901 Certaineed n/a
78357 Multi Fittings Corp n/a
ME950GF Picoma Industries n/a
RED125100 Eaton Crouse-Hinds 00662277026109
78357 IPEX n/a

* All prices subject to change.

Begin Live Chat