CPL6 - 6" PVC Coupling

Cantex Inc.

  • $20.00 (Each)
  • $20.00 (Each)

  • $1,999.77 (Per 100)

In-Stock: 137 available locally (Stafford, TX) ( change location)
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
CPL6
Manufacturer
Cantex Inc.
Manufacturer's Part Number
6141634
Description
6" PVC Coupling
Cantex 6141634 Is A 6 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700041455 / 00088700547384
Weight per unit
0.259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.00 (Each)
Carton
$20.00 (Each)
Stock Availability
Stafford
137 (Check another store)
Houston RDC
670
All Stores
2,925
Resources
Images
 
 
CPL6 - Small Image
 
CPL6 - Large Image
Other Links
 
 
CPL6 - Other
 
CPL6 - Other
Attachments
 
 
CPL6 - Specification Sheet
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
Gray
Dimensions and Weight
Length
6.375
Size
6 in. Schedule 40 Standard Center Stop Coupling
Descriptions
Extra Long Description
CTX 6141634 6 UL CPLG CC
Features
CANTEX 6141634 is a 6 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends
Long Description
CANTEX 6141634 is a 6 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends
Product Type
6 Ul CPLG CC
Special Features
Center stop to help determine proper depth of connection
Additional Information
Inside Diameter
6.625
Outside Diameter
7.250
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141634
GTIN
00088700547384
UPC
088700041455
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
6
Packaging
Weight per each
0.259
Carton
1
Uses, Certifications, and Standards
Application
Schedule 40 Standard Center Stop Coupling
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CPL6.
Jump To:

Similar Items

Similar items are close alternatives to CPL6, though they may not be 100% alike.

Cross Referenced

These items are similar to CPL6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59612 Allied Tube & Conduit 00091111040115
6141634 Cantex 00088700547384
59612 Certaineed n/a
CP600NM Eaton Crouse-Hinds n/a
78014 IPEX n/a
60010600 JM Eagle 00098179201113
PC-600 Madison Electric 00784297001093
78014 Multi Fittings Corp n/a
EC65 Multi Fittings Corp 00622454770126
ME940R Picoma Industries n/a
E940R Thomas & Betts 00034481061144
1020B Topaz 00751338230125

* All prices subject to change.

Begin Live Chat