804ELL9036 - 4" SCH80 90D 36"R PVC Elbow

Cantex Inc.

  • $172.38 (Each)
  • $172.38 (Each)

In-Stock: 2 available locally (Bryan-College Station, TX) ( change location)
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
804ELL9036
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121023
Description
4" SCH80 90D 36"R PVC Elbow
Cantex 5121023 Is A 4 In. X 90-Degree X 36 In. Radius Plain End Schedule 80 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms
Sweep
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700019751 / 00088700013155
Weight per unit
17.361 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.38 (Each)
Stock Availability
Bryan-College Station
2 (Check another store)
Houston RDC
22
All Stores
114
Resources
Images
 
 
804ELL9036 - Small Image
 
804ELL9036 - Large Image
Attachments
 
 
804ELL9036 - Specification Sheet
Other Links
 
 
804ELL9036 - Other
 
804ELL9036 - Other
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
4 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Descriptions
Extra Long Description
CTX 5121023 4 UL80 90 BND 36"R
Features
CANTEX 5121023 is a 4 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5121023 is a 4 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
4 UL80 90 BND 36"R
Also Known As...
Sweep
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121023
GTIN
00088700013155
UPC
088700019751
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
4 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Trade Size
Trade Size
4
Packaging
Weight per each
17.361
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 804ELL9036.
Jump To:

Cross Referenced

These items are similar to 804ELL9036 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5121023 Cantex 00088700013155
PVC-40090368 Madison Electric 00784297827679
UB9FN Thomas & Betts 00034481191957
145980 Topaz 00751338850514

* All prices subject to change.

Begin Live Chat