6441000 - 3/8" NM LT Fitting

PVC & Accessories

  • $6.58 (Each)
  • $6.58 (Each)

  • $658.38 (Per 100)
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
6441000
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6441000
Description
3/8" NM LT Fitting
3/8IN Env-Flex Liquid Tight Connector
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700085459 / 00088700085459
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.58 (Each)
Carton
$6.58 (Each)
Standard Packaging
$658.38 (Per 100)
Resources
Images
 
 
6441000 - Small Image
 
6441000 - Large Image
Attachments
 
 
6441000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.4 in
Width
1.4 IN
Length
2 A
Descriptions
Product Type
3/8 Env-Flex Connector
Description
3/8" NM LT FITTING
Long Description
3/8IN ENV-FLEX LIQUID TIGHT CONNECTOR
Special Features
Enviro-Flex Connector
Manufacturer Information
Manufacturers Part Number
6441000
Brand
PVC & Accessories
GTIN
00088700085459
UPC
088700085459
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Straight Connector
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Exposed cable installations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6441000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6441000.

3/8 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Tempe...
  • Our Part #: LT43CCAR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LT43C-CAR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 15 ($98.76) ·
LT43CCAR - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat