5163405 - 1/2" Ent Snap In Male Adapter

Cantex Inc.

  • $2.52 (Each)
  • $2.52 (Each)

  • $251.66 (Per 100)

  • $503.32 (Per 200)

In-Stock: 1 available locally (West Dallas, TX) ( change location)
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
5163405
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5163405
Description
1/2" Ent Snap In Male Adapter
Snap-In Terminal Adapter, 1/2 In Trade Size, 1.235 In Outside Diameter, 0.963 In Inside, Male, PVC Material, Gray, 1.460 In Height, 0.0020 LB/Ea
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
088700000155 / 00088700567184
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.52 (Each)
Carton
$503.32 (Per 200)
Stock Availability
West Dallas
1 (Check another store)
DFW RDC
88
All Stores
2,856
Resources
Images
 
 
5163405 - Small Image
 
5163405 - Large Image
 
5163405 - Large Image
Other Links
 
 
5163405 - Other
 
5163405 - Other
Attachments
 
 
5163405 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.460 in
Size
1/2 in. EZ Flex ENT Snap-in Terminal Adapter
Descriptions
Description
1/2" ENT SNAP IN MALE ADAPTER
Extra Long Description
CTX 5163405 1/2 ENT ADAPT M CT
Features
CANTEX 5163405 is a 1/2 in. EZ Flex ENT Snap-in Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting.
Long Description
Snap-in Terminal Adapter, 1/2 in Trade Size, 1.235 in Outside Diameter, 0.963 in Inside, Male, PVC Material, Gray, 1.460 in Height, 0.0020 lb/EA
Product Type
Snap-in Terminal Adapter
Short Description
Snap-in Terminal Adapter, 1/2 in x 1.460 in, PVC, ENT, Male
Special Features
Snap-In Place Design Eliminates The Need For Solvent Cement
Additional Information
Connection Type
Snap-In
For Use With
ENT Box
Gender
Male
Inside Diameter
0.963 in
Made In USA
yes
Outside Diameter
1.235 in
Package Quantity
200 PK;1 CT
Standards Met
Ul Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5163405
GTIN
00088700567184
UPC
088700000155
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
EZ Flex ENT Snap-in Terminal Adapter
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0020 lb/EA
Weight per each
0.002
Carton
200
Uses, Certifications, and Standards
Application
Join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5163405.
Jump To:

Similar Items

Similar items are close alternatives to 5163405, though they may not be 100% alike.

Cross Referenced

These items are similar to 5163405 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5163405 Cantex 00088700567184
A253D Thomas & Betts 00034481008606

* All prices subject to change.

Begin Live Chat