5133742 - 1-1/4" Weatherhead

Cantex Inc.

  • $13.59 (Each)
  • $13.59 (Each)

  • $271.80 (Per 20)

  • $1,359.02 (Per 100)

In-Stock: 2 available locally (Katy, TX) ( change location)
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
5133742
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133742
Description
1-1/4" Weatherhead
Service Entrance Cap, 1-1/4 In Trade Size, 5 In Length, 3.313 In Width, 5.000 In Height, Gray, 0.4270 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
088700061118 / 00088700567351
Weight per unit
0.427 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.59 (Each)
Carton
$271.80 (Per 20)
Stock Availability
Katy
2 (Check another store)
Houston RDC
0
All Stores
59
Resources
Images
 
 
5133742 - Small Image
 
5133742 - Large Image
 
5133742 - Large Image
Other Links
 
 
5133742 - Other
 
5133742 - Other
Attachments
 
 
5133742 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
5.000 in
Length
5 in
Size
1-1/4 in. Service Entrance Caps
Width
3.313 in
Descriptions
Description
1-1/4" WEATHERHEAD
Extra Long Description
CTX 5133742 1 1/4 UL MAST HEAD
Features
CANTEX 5133742 is a 1-1/4 in. Service Entrance Caps which is used as the entry point for overhead power and communication wires into a building.
Long Description
Service Entrance Cap, 1-1/4 in Trade Size, 5 in Length, 3.313 in Width, 5.000 in Height, Gray, 0.4270 lb/EA
Product Type
Service Entrance Cap
Short Description
Service Entrance Cap, 1-1/4 in, Gray, PVC
Special Features
One 1/2 in and two 3/4 in knockout
Additional Information
Color/Finish
Gray
For Use With
Entering The Conduit into the Building
Made In USA
yes
Package Quantity
20 CT
Standards Met
Ul Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133742
GTIN
00088700567351
UPC
088700061118
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
1-1/4 in. Service Entrance Caps
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.4270 lb/EA
Weight per each
0.427
Carton
20
Uses, Certifications, and Standards
Application
Entry Point for Overhead Power and Communication Wires into a Building
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59

Location search:

Greater Houston RDC Area

Location Stock Available
Katy
2 View Store
Stafford
1 View Store
Tomball
1 View Store

Distribution Centers

Location Stock Available
Charlotte
20 View Store
Lenexa
5 View Store

M-Z

Location Stock Available
Pearland
2 View Store
These alternate items can be purchased instead of 5133742.
Jump To:

Cross Referenced

These items are similar to 5133742 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59093 Allied Tube & Conduit 00091111042294
143 Arlington 18997001436
1254 Bridgeport Fittings 781747012548
5133154 Cantex 00088700065246
5133742 Cantex 00088700567351
59272 Certaineed n/a
EHC4 Eaton Crouse-Hinds 662277002042
EC125 LH Dottie 781002400202
SEC125 Garvin Industries 785592409935
58012B Halex 51411580124
EF25 IPEX n/a
61320125 JM Eagle 00098179202899
61700125 JM Eagle 00098179205111
STFB-4 Killark 783936610030
PELA-125 Madison Electric 00784297760402
L-803-CL Madison Electric 784297370533
95126 Minerallac 85937951267
21785 Morris 601986217859
78131 Multi Fittings Corp 00622454781313
78305 Multi Fittings Corp n/a
EF25 Multi Fittings Corp n/a
ECO-103 Neer 687855251032
EC-125 Orbit Industries 835243030497
CT-125G O-Z Gedney 783126095258
703 Producto Electric Corp. 785244170305
ME998G Picoma Industries n/a
2405 Raco 50169024058
183V Teddico-BWF 87115759207
7203 Teddico-BWF 00087115702036
E988G Thomas & Betts 00034481065241
SH-104 Thomas & Betts 785991433562
E998G Thomas & Betts 00034481066118
1194 Topaz 00751338232532
734 Topaz 751338176706

* All prices subject to change.

Begin Live Chat