5121022 - 4" SCH80 90D 24" PVC Rad Elbow

Cantex Inc.

  • $164.89 (Each)
  • $164.89 (Each)

In-Stock: 4 available locally (Dripping Springs, TX) ( change location)
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
5121022
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5121022
Description
4" SCH80 90D 24" PVC Rad Elbow
Cantex 5121022 Is A 4 In. X 90-Degree X 24 In. Radius Plain End Schedule 80 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700019768 / 00088700013148
Weight per unit
12.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.89 (Each)
Stock Availability
Dripping Springs
4 (Check another store)
Austin RDC
30
All Stores
36
Resources
Images
 
 
5121022 - Small Image
 
5121022 - Large Image
Other Links
 
 
5121022 - Other
 
5121022 - Other
Attachments
 
 
5121022 - Specification Sheet
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
4 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow
Descriptions
Description
4" SCH80 90D 24" PVC RAD ELBOW
Extra Long Description
CTX 5121022 4 UL80 90 BND 24"R
Features
CANTEX 5121022 is a 4 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5121022 is a 4 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
4 UL80 90 BND 24"R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121022
GTIN
00088700013148
UPC
088700019768
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
4 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow
Trade Size
Trade Size
4
Packaging
Weight per each
12.285
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
30 View Store
Dripping Springs
4 View Store

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
San Antonio
1 View Store
These alternate items can be purchased instead of 5121022.
Jump To:

Cross Referenced

These items are similar to 5121022 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5121022 Cantex 00088700013148
UB9DN Thomas & Betts 00034481191858

* All prices subject to change.

Begin Live Chat