3ELL90 - 3" SCH40 90D PVC Elbow

Cantex Inc.

  • $25.04 (Each)
  • $25.04 (Each)

  • $350.58 (Per 14)

  • $2,504.13 (Per 100)

In-Stock: 15 available locally (Rockwall, TX) ( change location)
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
3ELL90
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133830
Description
3" SCH40 90D PVC Elbow
Cantex 5133830 Is A 3 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms
Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518827 / 00088700568525
Weight per unit
3.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.04 (Each)
Carton
$25.04 (Each)
Standard Packaging
$350.58 (Per 14)
Stock Availability
Rockwall
15 (Check another store)
DFW RDC
0
All Stores
4,317
Resources
Images
 
 
3ELL90 - Small Image
 
3ELL90 - Large Image
Other Links
 
 
3ELL90 - Other
 
3ELL90 - Other
Attachments
 
 
3ELL90 - Specification Sheet
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
3 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow
Descriptions
Description
3" SCH40 90D PVC ELBOW
Extra Long Description
CTX 5133830 3 UL40 90 BND STD R
Features
CANTEX 5133830 is a 3 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5133830 is a 3 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
3 UL40 90 BND STD R
Also Known As...
Elbow Pre-Fab
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133830
GTIN
00088700568525
UPC
088700518827
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
3 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow
Trade Size
Trade Size
3
Packaging
Weight per each
3.5999
Carton
1
Package
14
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,317

Location search:
These alternate items can be purchased instead of 3ELL90.
Jump To:

Similar Items

Similar items are close alternatives to 3ELL90, though they may not be 100% alike.

Cross Referenced

These items are similar to 3ELL90 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59595 Allied Tube & Conduit 00091111040818
5133830 Cantex 00088700568525
59595 Certaineed n/a
EL30090STDNM Eaton Crouse-Hinds n/a
78547 IPEX n/a
71900300 JM Eagle 00098179210207
PVC-30090 Madison Electric 00784297761881
78547 Multi Fittings Corp n/a
EE4590 Multi Fittings Corp 00622454685871
MUA9AL Picoma Industries n/a
UA9AL Thomas & Betts 00034481060482
1048 Topaz 00751338230453

* All prices subject to change.

Begin Live Chat