PVC212X20 - SCH 40 2-1/2" 20' PVC Conduit

Heritage Plastics

  • $47.10 (Per 20 Feet)
  • $2.35 (Per Foot)

  • $47.10 (Per 20 Feet)

  • $235.48 (Per 100 Feet)

  • $4,379.93 (Per 1,860 Feet)

In-Stock: 3,900 available locally (Phoenix, AZ) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC212X20
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52CE42
Description
SCH 40 2-1/2" 20' PVC Conduit
2-1/2 In X 20 FT PVC Schedule 40 Conduit, Belled End
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111085109 / 0091111085109 / 00091111085109
Weight per unit
1.158 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$2.35 (Per Foot)
Carton
$47.10 (Per 20 Feet)
Standard Packaging
$4,379.93 (Per 1,860 Feet)
Stock Availability
Phoenix
3,900 Feet (Check another store)
All Stores
13,780 Feet
Resources
Images
 
 
PVC212X20 - Small Image
 
PVC212X20 - Large Image
Attachments
 
 
PVC212X20 - Specification Sheet
Other Links
 
 
PVC212X20 - Other
 
PVC212X20 - Other
 
PVC212X20 - Other
 
PVC212X20 - Other
Brochures
 
 
PVC212X20 - Brochure
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.875
Length
240
Width
2.875
Descriptions
Description
SCH 40 2-1/2" 20' PVC CONDUIT
Extra Long Description
AL-TUBE 8510 PVC SCH40 2-1/2 x 20 U
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Long Description
2-1/2 in x 20 ft PVC Schedule 40 Conduit, Belled End
Product Type
PVC SCH40 2-1/2 X 20 Ul Be
Short Description
PVC SCH40 2-1/2 x 20 UL BE
Additional Information
Outside Diameter
2.875
Wall Thickness
0.203
Manufacturer Information
Brand
ATKORE - ALLIED TUBE & CONDUIT
Manufacturers Part Number
A52CE42
GTIN
00091111085109
UPC
091111085109
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
Type
PVC - Sch 40/80
Trade Size
Trade Size
2-1/2
Availability
Minimum Qty
20
Packaging
Weight
1.1577
Weight per foot
1.158
Carton
20
Package
1860
Uses, Certifications, and Standards
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat