80PVC3X20 - SCH 80 3" 20' PVC Conduit

Heritage Plastics

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 20 Feet)

  • $0.00 (Per 100 Feet)

  • $0.00 (Per 1,760 Feet)

In-Stock: 640 available locally (Lancaster, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC3X20
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53DA42
Description
SCH 80 3" 20' PVC Conduit
3 In X 20 FT PVC Schedule 80 Conduit, Belled End
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111095122 / 0091111095122 / 00091111095122
Weight per unit
1.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
Special Order Item
Stock Availability
Lancaster
640 Feet (Check another store)
DFW RDC
0 Feet
All Stores
2,780 Feet
Resources
Images
 
 
80PVC3X20 - Small Image
 
80PVC3X20 - Large Image
Attachments
 
 
80PVC3X20 - Specification Sheet
Other Links
 
 
80PVC3X20 - Other
 
80PVC3X20 - Other
 
80PVC3X20 - Other
 
80PVC3X20 - Other
Brochures
 
 
80PVC3X20 - Brochure
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
3.5
Length
240
Width
3.5
Descriptions
Extra Long Description
AL-TUBE 9512 PVC SCH80 3 x 20 UL BE
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Long Description
3 in x 20 ft PVC Schedule 80 Conduit, Belled End
Product Type
PVC SCH80 3 X 20 Ul Be
Short Description
PVC SCH80 3 x 20 UL BE
Additional Information
Outside Diameter
3.5
Wall Thickness
2.049
Manufacturer Information
Brand
ATKORE - ALLIED TUBE & CONDUIT
Manufacturers Part Number
A53DA42
GTIN
00091111095122
UPC
091111095122
Taxonomies, Classifications, and Categories
Category Description
PVC Conduit, Pipe, Fittings, & Boxes
Type
PVC - Sch 40/80
Trade Size
Trade Size
3
Availability
Minimum Qty
20
Packaging
Weight
2.049
Weight per foot
1.959
Carton
20
Package
1760
Uses, Certifications, and Standards
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,780 Feet

Location search:

Greater DFW RDC Area

Location Stock Available
Lancaster
640 View Store

Distribution Centers

Location Stock Available
Austin RDC
2,140 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat