80PVC3 - SCH 80 3" 10' PVC Conduit

Heritage Plastics

  • $42.71 (Per 10 Feet)
  • $4.27 (Per Foot)

  • $42.71 (Per 10 Feet)

  • $427.14 (Per 100 Feet)

  • $3,758.83 (Per 880 Feet)

In-Stock: 1,220 available locally (Jacksonville - FL, FL) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC3
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53DA12
Description
SCH 80 3" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.820 In Conduit Inner Diameter, 3.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3 In Trade Size, 0.300 In Wall Thickness, 1.959 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093128 / 0091111093128 / 00091111093128
Weight per unit
1.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.27 (Per Foot)
Carton
$42.71 (Per 10 Feet)
Standard Packaging
$3,758.83 (Per 880 Feet)
Stock Availability
Jacksonville - FL
1,220 Feet (Check another store)
All Stores
39,710 Feet
Resources
Images
 
 
80PVC3 - Small Image
 
80PVC3 - Small Image
 
80PVC3 - Large Image
 
80PVC3 - Large Image
 
80PVC3 - Large Image
Attachments
 
 
80PVC3 - Specification Sheet
Other Links
 
 
80PVC3 - Other
 
80PVC3 - Other
 
80PVC3 - Other
 
80PVC3 - Other
Brochures
 
 
80PVC3 - Brochure
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
3.5
Length
10 ft
Width
3.5
Descriptions
Description
SCH 80 3" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 9312 PVC SCH80 3 x 10 UL BE
Features
CANTEX A53DA12 is a 3 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.820 in Conduit Inner Diameter, 3.500 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 3 in Trade Size, 0.300 in Wall Thickness, 1.959 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 3 in x 10 ft, Gray, 0.300 in, 880 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Additional Information
Conduit Inner Diameter
2.820 in
Conduit Outer Diameter
3.500 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
3.5
Package Quantity
880 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.300 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A53DA12
GTIN
00091111093128
UPC
091111093128
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 80 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
3 in
Availability
Minimum Qty
10
Packaging
Weight
1.959 lb
Weight per foot
1.959
Carton
10
Package
880
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39,710 Feet

Location search:

Greater Jacksonville - FL Area

Location Stock Available
Jacksonville - FL
1,220 View Store

* All prices subject to change.

Begin Live Chat