80PVC212 - SCH 80 2-1/2" 10' PVC Conduit

Heritage Plastics

  • $34.74 (Per 10 Feet)
  • $3.47 (Per Foot)

  • $34.74 (Per 10 Feet)

  • $347.45 (Per 100 Feet)

  • $3,231.28 (Per 930 Feet)

In-Stock: 60 available locally (Katy, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC212
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53CE12
Description
SCH 80 2-1/2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.250 In Conduit Inner Diameter, 2.875 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 930 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2-1/2 In Trade Size, 0.276 In Wall Thickness, 1.463 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093104 / 0091111093104 / 00091111093104
Weight per unit
1.463 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.47 (Per Foot)
Carton
$34.74 (Per 10 Feet)
Standard Packaging
$3,231.28 (Per 930 Feet)
Stock Availability
Katy
60 Feet (Check another store)
Houston RDC
5,900 Feet
All Stores
63,380 Feet
Resources
Attachments
 
 
80PVC212 - Specification Sheet
Other Links
 
 
80PVC212 - Other
 
80PVC212 - Other
 
80PVC212 - Other
 
80PVC212 - Other
Brochures
 
 
80PVC212 - Brochure
Images
 
 
80PVC212 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
80PVC212 - Large Image
 
80PVC212 - Large Image
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.875
Length
10 ft
Width
2.875
Descriptions
Description
SCH 80 2-1/2" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 9310 PVC SCH80 2-1/2 x 10 U
Features
CANTEX A53CE12 is a 2-1/2 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.250 in Conduit Inner Diameter, 2.875 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 930 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 2-1/2 in Trade Size, 0.276 in Wall Thickness, 1.463 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 2-1/2 in x 10 ft, Gray, 0.276 in, 930 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Additional Information
Conduit Inner Diameter
2.250 in
Conduit Outer Diameter
2.875 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
2.875
Package Quantity
930 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.276 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A53CE12
GTIN
00091111093104
UPC
091111093104
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 80 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
2-1/2 IN
Availability
Minimum Qty
10
Packaging
Weight
1.463 lb
Weight per foot
1.463
Carton
10
Package
930
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 63,380 Feet

Location search:

* All prices subject to change.

Begin Live Chat