80PVC114 - SCH 80 1-1/4" 10' PVC Conduit

Heritage Plastics

  • $14.12 (Per 10 Feet)
  • $1.41 (Per Foot)

  • $14.12 (Per 10 Feet)

  • $141.17 (Per 100 Feet)

  • $4,658.61 (Per 3,300 Feet)

In-Stock: 70 available locally (League City, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC114
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53BC12
Description
SCH 80 1-1/4" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.227 In Conduit Inner Diameter, 1.660 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3300 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1-1/4 In Trade Size, 0.191 In Wall Thickness, 0.571 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093050 / 0091111093050 / 00091111093050
Weight per unit
0.615 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.41 (Per Foot)
Carton
$14.12 (Per 10 Feet)
Standard Packaging
$4,658.61 (Per 3,300 Feet)
Stock Availability
League City
70 Feet (Check another store)
Deer Park
16,140 Feet
All Stores
164,540 Feet
Resources
Attachments
 
 
80PVC114 - Specification Sheet
Other Links
 
 
80PVC114 - Other
 
80PVC114 - Other
 
80PVC114 - Other
 
80PVC114 - Other
Brochures
 
 
80PVC114 - Brochure
Images
 
 
80PVC114 - Small Image
 
80PVC114 - Large Image
 
80PVC114 - Small Image
 
80PVC114 - Large Image
 
80PVC114 - Large Image
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.66
Length
10 ft
Width
1.66
Descriptions
Description
SCH 80 1-1/4" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 9305 PVC SCH80 1-1/4 x 10 U
Features
CANTEX A53BC12 is a 1-1/4 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.227 in Conduit Inner Diameter, 1.660 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 3300 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 1-1/4 in Trade Size, 0.191 in Wall Thickness, 0.571 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 1-1/4 in x 10 ft, Gray, 0.191 in, 3300 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Additional Information
Conduit Inner Diameter
1.227 in
Conduit Outer Diameter
1.660 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
1.66
Package Quantity
3300 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.191 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A53BC12
GTIN
00091111093050
UPC
091111093050
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 80 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
1-1/4 in
Availability
Minimum Qty
10
Packaging
Weight
0.571 lb
Weight per foot
0.615
Carton
10
Package
3300
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 164,540 Feet

Location search:

* All prices subject to change.

Begin Live Chat