FV0511VQ1 - 50/80/110 CFM Select DC Whisper Fan

Whisperceiling DC

  • $187.50 (Each)
  • $187.50 (Each)

In-Stock: 128 available locally (Lenexa, KS) ( change location)
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
FV0511VQ1
Manufacturer
Whisperceiling DC
Manufacturer's Part Number
FV-0511VQ1
Description
50/80/110 CFM Select DC Whisper Fan
Whisperceiling®DC Fan, 50/80/110 CFM, <0.3/<0.3/<0.3 Sone, Energy Star®-Qualified, 2X8 Construction
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
885170324930 / 00885170324930
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.50 (Each)
Stock Availability
Lenexa
128 (Check another store)
All Stores
248
Resources
Images
 
 
FV0511VQ1 - Large Image
 
FV0511VQ1 - Small Image
 
FV0511VQ1 - Large Image
 
FV0511VQ1 - Large Image
Other Links
 
 
FV0511VQ1 - Other
 
FV0511VQ1 - Other
 
FV0511VQ1 - Other
 
FV0511VQ1 - Other
 
FV0511VQ1 - Other
Attachments
 
 
FV0511VQ1 - Specification Sheet
Brochures
 
 
FV0511VQ1 - Brochure
Tech Bulletins
 
 
FV0511VQ1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.07-0.18
Phase
1
Voltage Rating
120
Material, Color, and Finish
Housing Material
Zinc-Aluminum-Magnesium
Descriptions
Description
50/80/110 CFM SELECT DC WHISPER FAN
Extra Long Description
PEP FV-0511VQ1 WhisperCeiling Fan 5
Long Description
WhisperCeiling®DC Fan, 50/80/110 CFM, <0.3/<0.3/<0.3 sone, ENERGY STAR®-qualified, 2x8 construction
Product Type
Whisperceiling Fan 50, 80 or 110 CFM
Special Features
ECM Motor
Additional Information
Flow Rate
50-80-110
Motor Type
Enclosed Brushless ECM Motor
Manufacturer Information
Brand
Whisperceiling DC
Manufacturers Part Number
FV-0511VQ1
GTIN
00885170324930
UPC
885170324930
Taxonomies, Classifications, and Categories
Category Description
Builders Products - Combination Fans, Lights & Heaters
Type
Vent Fan
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Ventilation
Mounting
Ceiling mount
Standard
Pick-a-flow CFM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FV0511VQ1.
Jump To:

Similar Items

Similar items are close alternatives to FV0511VQ1, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat