PREYD36 - 1 M/F Sealing Fitting W/DRN

Plastibond

  • $433.68 (Each)
  • $433.68 (Each)
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
PREYD36
Manufacturer
Plastibond
Manufacturer's Part Number
PREYD36
Description
1 M/F Sealing Fitting W/DRN
1 M/F Sealing Fitting W/DRN
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011206988 / 00784011206988
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$433.68 (Each)
Resources
Images
 
 
PREYD36 - Small Image
 
PREYD36 - Large Image
Attachments
 
 
PREYD36 - Specification Sheet
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
1 M/F SEALING FITTING W/DRN
Long Description
SEALING FITTING, HUB, DRAIN TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; MALE, FEMALE CONNECTION TYPE; UL (CANADA AND US), ETL APPROVAL
Additional Information
Includes Drain
Commodity Description
STEEL SEALING BODIES
Product Type
Sealing Fitting
extra long description
HUB, DRAIN TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; FEMALE/MALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 1 INCH TRADE SIZE; VERTICAL MOUNTING POSITION; 2.38 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYD MODEL
Additional Information
Turning Radius
2.38 Inch
Connection Type
MALE, FEMALE
Mounting Position
VERTICAL
Manufacturer Information
Manufacturers Part Number
PREYD36
Brand
PLASTIBOND
Model
EYD
GTIN
00784011206988
UPC
784011206988
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Hub, Drain
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Division 1 and 2 Groups C D, Class II Division 1 Groups F G, Class II Division 2 Groups F G, Class III
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat