PRCPLG34 - 3/4" Plasti-Bond Coupling

Plastibond

  • $12.54 (Each)
  • $12.54 (Each)

  • $627.12 (Per 50)

  • $1,254.23 (Per 100)

In-Stock: 5 available locally (Paris, TX) ( change location)
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
PRCPLG34
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-3/4
Description
3/4" Plasti-Bond Coupling
Coupler, Steel Material; 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; Iso 9001 Applicable Standard; 50 Standard Package; 3/4 Inch Trade Size; Female Threaded End Type
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200627 / 00784011200627
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.54 (Each)
Carton
$12.54 (Each)
Standard Packaging
$627.12 (Per 50)
Stock Availability
Paris
5 (Check another store)
Tyler
0
All Stores
5,845
Resources
Attachments
 
 
PRCPLG34 - Specification Sheet
Images
 
 
PRCPLG34 - Large Image
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior
Descriptions
Additional Information
Total Length of Threads to Vanish Point 0.7935 Inch; Effective Length 0.546 Inch; Pitch Diameter 0.9677 Inch; Outside Diameter 1.531 Inch; Thread per Inch 14
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
3/4" PLASTI-BOND COUPLING
Extra Long Description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 14; PRCPLG MODEL
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; FEMALE THREADED END TYPE
Product Type
Coupler
Additional Information
Applicable Standard
ISO 9001
End Type
Female Threaded
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCPLG-3/4
GTIN
00784011200627
UPC
784011200627
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
0.32
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PRCPLG34.
Jump To:

Similar Items

Similar items are close alternatives to PRCPLG34, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat