PRCPLG3 - 3" Plasti-Bond Coupling

Plastibond

  • $86.00 (Each)
  • $86.00 (Each)

  • $688.00 (Per 8)

  • $8,599.95 (Per 100)

In-Stock: 7 available locally (San Marcos, TX) (change location)
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
PRCPLG3
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-3
Description
3" Plasti-Bond Coupling
3 Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200689 / 00784011200689
Weight per unit
3.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.00 (Each)
Carton
$86.00 (Each)
Standard Packaging
$688.00 (Per 8)
Stock Availability
San Marcos
7 (Check another store)
Austin RDC
38
All Stores
140
Resources
Images
 
 
PRCPLG3 - Large Image
Attachments
 
 
PRCPLG3 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
3" PLASTI-BOND COUPLING
Product Type
Coupler
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 8 STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Outside Diameter 4.25 Inch; Thread per Inch 8
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-3
Brand
PLASTIBOND
GTIN
00784011200689
UPC
784011200689
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
8 W
Weight per each
3.17
Carton
1
Package
8
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PRCPLG3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRCPLG3.

Coupling, 3 In Trade Size, Threaded Connection, 217 LB/100
  • Our Part #: CPL3
  • San Marcos Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PRCPLG-3
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 8 ($688.00) ·
CPL3 - Robroy/Plasti-Bond

San Marcos Availability: In Stock

Total Availability: In Stock

Book Price

$86.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat